Shop All CPVC Pipe Fittings
Spears
CPVC Adapter, Schedule 40 DWV, 2" Pipe Size, FNPT x Hub
Mfr # P101-020C
Zoro # G5165991
product price: $25.89
/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Adapter
- Basic Pipe Fitting Material Plastic
- Fitting Schedule/Class Schedule 40 DWV
- Pipe Size - Pipe Fitting 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spears
- MFR # P101-020C
- Zoro # G5165991
- Country of Origin United States
- Category CPVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Pipe Size (Fittings) | 2" |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Pipe Size | 2 in x 2 in |
Pipe Size | 2 in |
Description
Adapter, CPVC, Schedule 40, For Pipe Schedule 40, 2 in, Female, NPT, 2 in, Female, Socket, Includes Seal No, 73 Degrees to 180 Degrees F
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Single Handle 4" Mount, 3-hole 4" installation Hole Centerset Lavatory Faucet, Stainless (520-SSPPU-DST)
- ADVANCE TABCO Hand Sink, Wall, 17-1/4 In. L, 15-1/4 In. W (7-PS-50)
- JMF COMP ADPTR 3/8""X1/4"" (4338463)
- KOHLER Artifacts Widespread Handles, Lever (98068-4-AF)
- SPEARS CPVC 45 Degree Elbow, Schedule 40 DWV, 3" Pipe Size, Hub x Hub (P321-030C)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1/2" x 3/8" Pipe Size, Spigot x FNPT (9838-073)
- ZORO SELECT CPVC Transition Male Adapter, CTS, Schedule SDR-11, 3/4" Pipe Size, MNPT x CTS Hub (4136-007SS)
- ZORO SELECT CPVC Union, Schedule 80, 2" Pipe Size, FNPT x FNPT (9898-375-020)
- ZORO SELECT CPVC Stub Out, CTS, Schedule SDR-11, 1/2" Pipe Size, MNPT x CTS Hub (S4106-005)
- ZORO SELECT CPVC Bushing, Schedule 80, 3/4" x 3/8" Pipe Size, MNPT x FNPT (9839-099)
- ZORO SELECT CPVC Drop Ear Elbow, 90 Degrees , CTS, Schedule SDR-11, 1/2" Pipe Size, CTS Hub (DE4106-005C)
- Spears CPVC Pipe Fittings