Shop All Bulkhead Tank Fittings
Spears
Bulkhead Tank Fitting, 3/4 In, FNPT, CPVC
Mfr # 8172-007C
Zoro # G0270751
product price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material CPVC
- Pipe Size 3/4 in
- Connection Type FNPT x FNPT
- Required Hole Size 1-5/8"
- Gasket Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spears
- MFR # 8172-007C
- Zoro # G0270751
- UPC # 54211951132
- Country of Origin United States
- Category Bulkhead Tank Fittings
Dimensions
Pipe Size | 3/4 in |
Required Hole Size | 1-5/8" |
Length | 3 in |
Pipe Size (Fittings) | 3/4" |
Overall Length | 3" |
Pipe Size - Pipe Fitting | 3/4" |
Outside Connection Size | 1 5/8 in |
Inside Connection Size | 3/4 in |
Description
Bulkhead Tank Fitting, Fitting Material CPVC, Fitting Material Finish Not Applicable, For Tank Shape Flat, Gasket Material Neoprene, Inside Connection Gender Female, Inside Connection Size 3/4 in, Inside Connection Type NPT, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 73 Degrees F, Minimum Operating Temperature 0 Degrees F, Number of Bolt Holes 0, Outside Connection Gender Female, Outside Connection Size 1 5/8 in, Outside Connection Type NPT, Overall Length 2 15/16 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACP CeilingMax 2' Cross Tee (129-00)
- KURIYAMA Tubing, Clear, Shore A 73, 5/8" I.D. (K010-1014X100G)
- MOEN Aerator (149117)
- JONES STEPHENS Brass Gas Ball Valve, 1/2" FIP x 1/2"FIP (B67100)
- SPEARS Bulkhead Tank Fitting, 2 In, CPVC (8171-020C)
- SPEARS 6" Bulkhead Fitting, FNPT x Socket (8171-060)
- SPEARS 1-1/4" Bulkhead Fitting, FNPT x Socket (8171-012)
- SPEARS 2" Bulkhead Fitting, FNPT x FNPT (8172-020)
- SPEARS Bulkhead Tank Fitting, 1 In, Socket x FNPT (8171-010C)
- SPEARS 3" Bulkhead Fitting, FNPT x FNPT (8172-030)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1", CPVC/EPDM, FPT x FPT (BFA2010TES)
- Spears Bulkhead Tank Fittings