Shop All Bulkhead Tank Fittings
Spears
Bulkhead Tank Fitting, 3/4 In, 3 In L, CPVC
Mfr # 8171-007C
Zoro # G1051014
Free Shipping & Returns
$75.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material CPVC
- Pipe Size 3/4 in
- Connection Type FNPT x Socket
- Required Hole Size 1-5/8"
- Gasket Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spears
- MFR # 8171-007C
- Zoro # G1051014
- UPC # 54211937471
- Country of Origin United States
- Category Bulkhead Tank Fittings
Dimensions
Pipe Size | 3/4 in |
Required Hole Size | 1-5/8" |
Length | 3 in |
Pipe Size (Fittings) | 3/4" |
Overall Length | 3" |
Pipe Size - Pipe Fitting | 3/4" |
Outside Connection Size | 1 5/8 in |
Inside Connection Size | 3/4 in |
Description
Bulkhead Tank Fitting, Fitting Material CPVC, Fitting Material Finish Not Applicable, For Tank Shape Flat, Gasket Material Neoprene, Inside Connection Gender Female, Inside Connection Size 3/4 in, Inside Connection Type NPT, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 73 Degrees F, Minimum Operating Temperature 0 Degrees F, Number of Bolt Holes 0, Outside Connection Gender Female, Outside Connection Size 1 5/8 in, Outside Connection Type Socket, Overall Length 2 15/16 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMTROL 1/2" Socket x Thread PVC Ball Valve Inline True Union (MA930U6)
- DIXON Boss 4-Bolt Clamp, 2 to 2-8/64 in Nominal, Iron Band, Domestic (212)
- BANJO 3/4" FNPT 316 SS Bulkhead Tank Fitting (TF075SS)
- LEGEND VALVE 3/4" 90 SS304 ELBOW (404-004)
- SPEARS 3" Bulkhead Fitting, FNPT x Socket (8171-030)
- SPEARS Bulkhead Tank Fitting, 2 In, CPVC (8171-020C)
- SPEARS 1" Bulkhead Fitting, FNPT x Socket (8171-010)
- SPEARS Bulkhead Tank Fitting, 1/2 In, FNPT, CPVC (8172-005C)
- SPEARS 2" Bulkhead Fitting, FNPT x FNPT (8172-020)
- SPEARS 1-1/4" Bulkhead Fitting, FNPT x Socket (8171-012)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 3", PVC/FPM, Socket x FPT (BFAS1030CFS)
- Spears Bulkhead Tank Fittings