Shop All Bulkhead Tank Fittings
Spears
Bulkhead Tank Fitting, 1 1/2 In, FNPT, CPVC
Mfr # 8172-015C
Zoro # G1390602
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material CPVC
- Pipe Size 1 1/2 in
- Connection Type FNPT x FNPT
- Required Hole Size 2-2/3"
- Gasket Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spears
- MFR # 8172-015C
- Zoro # G1390602
- UPC # 54211951231
- Country of Origin United States
- Category Bulkhead Tank Fittings
Dimensions
Pipe Size | 1 1/2 in |
Required Hole Size | 2-2/3" |
Length | 3 19/32 in |
Pipe Size (Fittings) | 1-1/2" |
Overall Length | 3-19/32" |
Pipe Size - Pipe Fitting | 1-1/2" |
Inside Connection Size | 1 1/2 in |
Outside Connection Size | 2 11/16 in |
Description
Bulkhead Tank Fitting, Fitting Material CPVC, Fitting Material Finish Not Applicable, For Tank Shape Flat, Gasket Material Neoprene, Inside Connection Gender Female, Inside Connection Size 1 1/2 in, Inside Connection Type NPT, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 73 Degrees F, Minimum Operating Temperature 0 Degrees F, Number of Bolt Holes 0, Outside Connection Gender Female, Outside Connection Size 2 11/16 in, Outside Connection Type NPT, Overall Length 3 5/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Y STRAINER (MLS300-50)
- PARKER Reducer, 1-1/2 x 1 In, BSPP (RI11/2EDX1CF)
- ICE-O-MATIC Ice Machine Filter, 1.5 gpm, 1 Cartridge (IFQ1)
- SLOAN Elbow Tail F15A Rb Elbow Tail Assembly Sj 3/4 X 10 (0306362)
- SPEARS Bulkhead Tank Fitting, 2 In, CPVC (8171-020C)
- SPEARS 2" Bulkhead Fitting, FNPT x Socket (8171-020)
- SPEARS Bulkhead Tank Fitting, 1/2 In, FNPT, CPVC (8172-005C)
- SPEARS 2" Bulkhead Fitting, FNPT x FNPT (8172-020)
- SPEARS 1-1/4" Bulkhead Fitting, FNPT x Socket (8171-012)
- SPEARS 3" Bulkhead Fitting, FNPT x FNPT (8172-030)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 1", CPVC/FPM, Socket x FPT (BFAS2010CFS)
- Spears Fittings