Shop All Bulkhead Tank Fittings
Spears
Bulkhead Tank Fitting, 1 1/2 In, CPVC
Mfr # 8171-015C
Zoro # G2434406
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material CPVC
- Pipe Size 1 1/2 in
- Connection Type FNPT x Socket
- Required Hole Size 2-2/3"
- Gasket Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spears
- MFR # 8171-015C
- Zoro # G2434406
- UPC # 54211950616
- Country of Origin United States
- Category Bulkhead Tank Fittings
Dimensions
Pipe Size | 1 1/2 in |
Required Hole Size | 2-2/3" |
Length | 3 19/32 in |
Pipe Size (Fittings) | 1-1/2" |
Overall Length | 3-19/32" |
Pipe Size - Pipe Fitting | 1-1/2" |
Outside Connection Size | 2 11/16 in |
Inside Connection Size | 1 1/2 in |
Description
Bulkhead Tank Fitting, Fitting Material CPVC, Fitting Material Finish Not Applicable, For Tank Shape Flat, Gasket Material Neoprene, Inside Connection Gender Female, Inside Connection Size 1 1/2 in, Inside Connection Type NPT, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 73 Degrees F, Minimum Operating Temperature 0 Degrees F, Number of Bolt Holes 0, Outside Connection Gender Female, Outside Connection Size 2 11/16 in, Outside Connection Type Socket, Overall Length 3 5/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY 1-1/2" O.D Pipe Dia., Stainless Steel (LK335)
- MOEN Engage Hh Showerhead Chm (26112EP)
- WATTS Water Pressure Reducing Valve, 50 psi (3/4 LF25AUB-GG-Z3)
- GROHE Universal Cap (46230P00)
- SPEARS 1/2" Bulkhead Fitting, FNPT x Socket (8171-005)
- SPEARS Bulkhead Tank Fitting, 2 In, FNPT, CPVC (8172-020C)
- SPEARS 6" Bulkhead Fitting, FNPT x Socket (8171-060)
- SPEARS 3" Bulkhead Fitting, FNPT x FNPT (8172-030)
- SPEARS 4" Bulkhead Fitting, FNPT x Socket (8171-040)
- SPEARS 1-1/2" Bulkhead Fitting, FNPT x FNPT (8172-015)
- BANJO Bulkhead Tank Fitting, EPDM, 3 3/8"L, Poly (TF220)
- Spears Fittings