Shop All Backflow Preventers
Spears
Backwater Valve, 3 In., PVC, 120 Deg F
Mfr # S375P
Zoro # G5065566
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Socket
- Body Material PVC
- Pipe Size 3"
- Max. Fluid Temp. 120 Degrees F
- Stem Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spears
- MFR # S375P
- Zoro # G5065566
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Pipe Size | 3" |
Inlet to Outlet Length | 7-3/4" |
Details
Item | Backwater Valve |
Connection Type | Socket |
Body Material | PVC |
Max. Fluid Temp. | 120 Degrees F |
Stem Material | PVC |
Standards | ASTM D 2665, ASME/ANSI A112.14.1 |
Max. Water Pressure | 43 psi |
Connection | Socket |
Description
Backwater Valve, Connection Type Socket, Pipe Size 3 in, Body Material PVC, Inlet to Outlet Length 7 3/4 in, Max. Fluid Temp. 120 Degrees F, Max. Water Pressure 43 psi, Stem Material PVC, Standards ASME/ANSI A112.14.1, ASTM D 2665
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELKIRK 90 DEGREE ELBOW 6"" (DSP6E9-1)
- ZORO SELECT Reducing Nipple, Polypropylene, 1-1/4" x 3/4", Schedule 80, 300 psi Max Pressure (RN125-075)
- LEGEND VALVE 1/2" x 8" TM-550P ASTM 1960 (108-043)
- WOHLER Inspection Camera Guide, Overall 9" H (4753)
- SPEARS Backwater Valve, 4 In., PVC, 120 Deg F (S475P)
- SPEARS Backwater Valve, 2 In., PVC, 120 Deg F (S275P)
- SPEARS Backwater Valve, 4 In., PVC, 120 Deg F (S475P-AK)
- CLEAN CHECK Backwater Valve, Slip Connection, 4" Pipe (97034)
- WATTS Internal Backwater Valve, 4 In Pipe Dia (BV-1004)
- ZURN W/Ubv Lead Free 1" 950Xlt2 (1-950XLT2U)
- ZURN Reduced Pressure Zone Backflow Preventer (34-375XL)
- Spears Valves