Shop All Backflow Preventers
Spears
Backwater Valve, 2 In., PVC, 120 Deg F
Mfr # S275P
Zoro # G5065532
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Socket
- Body Material PVC
- Pipe Size 2"
- Stem Material PVC
- Max. Fluid Temp. 120 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spears
- MFR # S275P
- Zoro # G5065532
- UPC # 054211842645
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Pipe Size | 2" |
Inlet to Outlet Length | 5 9/32 in |
Details
Item | Backwater Valve |
Connection Type | Socket |
Body Material | PVC |
Stem Material | PVC |
Max. Fluid Temp. | 120 Degrees F |
Standards | ASME/ANSI A112.14.1, ASTM D 2665 |
Max. Water Pressure | 43 psi |
Connection | Socket |
Description
Backwater Valve, Connection Type Socket, Pipe Size 2 in, Body Material PVC, Inlet to Outlet Length 5 9/32 in, Max. Fluid Temp. 120 Degrees F, Max. Water Pressure 43 psi, Stem Material PVC, Standards ASME/ANSI A112.14.1, ASTM D 2665
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1" MNPT x 1/4" FNPT Galvanized Hex Bushing (0319906848)
- JAY R. SMITH MANUFACTURING Nickel Bronze Replacement Grate with Screws (B08NBG)
- BEHRINGER Tube Clamp Kit, Pipe 1 1/4 In, Zinc-Plated (TW51660-PP)
- SMITH-COOPER Hex Bushing, Forged, 3000, 3/8X1/4" (4308000604)
- SPEARS Backwater Valve, 4 In., PVC, 120 Deg F (S475P)
- SPEARS Backwater Valve, 4 In., PVC, 120 Deg F (S475P-AK)
- SPEARS Backwater Valve, 3 In., PVC, 120 Deg F (S375P)
- TOTO Valve Cap Assembly Efvmc (THP3188)
- ZURN Backflow Preventer, 3/4 in, FNPT (34-950XL3)
- WATTS Comb Fill Valve/Backflow Preventor, 1/2In (B911-M3)
- JONES STEPHENS Chrome Air Gap Cover (A10015)
- Spears Valves