Shop All Expansion Joints
Spears
6" x 22-3/4" CPVC Expansion Joint
Mfr # 826-060X6C
Zoro # G2658941
product price: $3,233.99
/ea
Free Shipping & Returns
$3,233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type CPVC
- Material CPVC
- Seal EPDM
- Vacuum Rating 30 in HG
- Travel Length (In.) 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spears
- MFR # 826-060X6C
- Zoro # G2658941
- Country of Origin United States
- Category Expansion Joints
Dimensions
Travel Length (In.) | 6 in |
Pipe Size (Fittings) | 6" |
Overall Length (In.) | 22 3/4 in |
Pipe Size (In.) | 6 in |
Overall Length | 22-3/4" |
Pipe Size - Pipe Fitting | 6" |
Outside Diameter | 8 5/8 in |
Closed Overall Length | 19 3/4 in |
Open Overall Length | 25 3/4 in |
Description
Expansion Joint, Bolt Circle Diameter Not Applicable, Bolt Hole Size Not Applicable, Bolt Hole Threading Not Applicable, Compression Distance 3 in, Connection Type Slip Socket, Expansion Distance 3 in, Expansion Joint Type Telescoping, Features Triple O-Ring, Flange Diameter Not Applicable, Flange Material Not Applicable, Flange Material Finish Not Applicable, Flange Material Grade Not Applicable, For Fluid Type Not Applicable, Joint Material CPVC, Joint Material Finish Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Hardware Kit (785)
- ANVIL Clevis Hanger, 15.25"H, Steel (500357812)
- RAINFLURRY SHOWERHEADS Shower Head, 4 Function, Chrome Plated (776-0075)
- MOEN Mason Towel Ring Bright Chrome (YB8086CH)
- SPEARS 2" x 8-7/8" PVC Expansion Joint (EJ22-020)
- PROCO PRODUCTS Expansion Joint, 3 in, Flanged, PTFE (030X036443BD)
- ZORO SELECT Expansion Joint, 4 In, Double Sphere (AMT204)
- PROCO PRODUCTS Expansion Joint, 2 in, Flanged, PTFE (020X040445BD)
- PROCO PRODUCTS Expansion Joint, 3 in, Flanged, EPDM (030X0640AVEQ)
- ZORO SELECT Expansion Joint, Neoprene, 3/4 in. Pipe (TU-12-NN)
- ZORO SELECT Expansion Joint, Single Sphere, 6 in. Pipe (WA-96-EE)
- Spears Fittings