Shop All Ball Valves
Spears
4" Socket x FNPT PVC Ball Valve Inline
Mfr # 3622-040
Zoro # G7177405
product price: $758.99
/ea
Free Shipping & Returns
$758.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Body Style Inline
- Port Full
- Features 3-Slot
- Handle Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spears
- MFR # 3622-040
- Zoro # G7177405
- UPC # 54211992050
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 4" |
Overall Length | 11.88 in |
Connection Size - Side 2 | 4 in |
Nominal Valve Size | 4 in |
Handle Length | 9 in |
Connection Size - Side 1 | 4 in |
Handle Height | 6.13 in |
Description
Manual Two-Way Ball Valve, Body Material PVC, For Media Water, Valve Construction Three-Piece, Nominal Valve Size 4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material PVC, Ball Port Style Full Port, Handle Type Tee, Connection Size - Side 1 4 in, Valve Ways 2-Way, Seal Material EPDM, Seat Material EPDM, Stem Material PVC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CULLIGAN Quick Connect Filter, 4 gpm, 20 Micron, 2-5/8" O.D., 9 3/4 in H, 1 PR (S1A)
- ELKAY Strdblt, SS, Floor Mnt, 1 Compt Sink, Drnbrd, Floor Mount, 2 Hole, Buffed Satin Finish (SS8124L2)
- LEGEND VALVE 1/2" T-455 IPS IN-LINE CHECK (105-443)
- KOHLER Pinstripe Showerarm And Flange (13136-CP)
- SPEARS 3" Socket x FNPT PVC Ball Valve Inline (3622-030)
- SPEARS 2-1/2" Socket x FNPT PVC Ball Valve Inline (3622-025)
- SPEARS 1/2" Socket PVC Ball Valve Inline True Union (1829-005)
- SPEARS 2" Socket PVC Compact Ball Valve Inline (2122-020)
- SPEARS 1/2" Socket CPVC Ball Valve Inline (3632R-005C)
- SPEARS 1-1/4" Socket x FNPT PVC Ball Valve Inline (3629-012)
- ROBINSON TECH INTERNATIONAL NEW JERSEY THEWORKSĂ‚ LF Brass Full Port Ball Valve - Threaded - 1/2 (LFBV103)
- Spears Ball Valves