Shop All Ball Valves
Spears
4" Socket PVC Compact Ball Valve Inline
Mfr # 2122-040
Zoro # G6909253
Free Shipping & Returns
$838.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Body Style Inline
- Ball Material PVC
- Temp. Range 40 Degrees to 140 Degrees F
- Handle Type Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spears
- MFR # 2122-040
- Zoro # G6909253
- UPC # 54211501368
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 4" |
Overall Length | 9.19 in |
Nominal Valve Size | 4 in |
Connection Size - Side 1 | 4 in |
Connection Size - Side 2 | 4 in |
Handle Length | 9 in |
Handle Height | 6.13 in |
Description
Manual Two-Way Ball Valve, Body Material PVC, For Media Water, Valve Construction One-Piece, Nominal Valve Size 4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material PVC, Ball Port Style Standard Port, Handle Type Tee, Connection Size - Side 1 4 in, Valve Ways 2-Way, Seal Material EPDM, Seat Material EPDM, Stem Material PVC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Gasket, SP5886 (SP5886)
- MILWAUKEE TOOL 1/4 in. - 7/8 in. Streamline ACR Jaw Kit for M18 FORCE LOGIC Press Tools (49-16-2661M)
- ASCO Valve 1/4" Nc 5-125Air 120Vacbrass (8210B20)
- ZURN Lead Free 1/2" P1500Xl (12-P1500XL)
- SPEARS 2" FNPT PVC Compact Ball Valve Inline (2121-020)
- SPEARS 2-1/2" Socket x FNPT PVC Ball Valve Inline (3622-025)
- SPEARS 2" Socket CPVC Ball Valve Inline True Union (1839-020C)
- SPEARS 1/2" Socket PVC Ball Valve Inline (3629-005)
- SPEARS 1-1/2" Socket x FNPT CPVC Ball Valve Inline (3639-015C)
- SPEARS 2" Socket x FNPT CPVC Ball Valve Inline (3639-020C)
- LEGEND VALVE 1-1/2" T-715 S.S. BALL VALVE (113-107)
- Spears Valves