Shop All Bulkhead Tank Fittings
Spears
4" Bulkhead Fitting, FNPT x Socket
Mfr # 8171-040
Zoro # G1072434
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Pipe Size 4 in
- Connection Type FNPT x Socket
- Required Hole Size 5-1/2"
- Gasket Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spears
- MFR # 8171-040
- Zoro # G1072434
- UPC # 54211948675
- Country of Origin United States
- Category Bulkhead Tank Fittings
Dimensions
Pipe Size | 4 in |
Required Hole Size | 5-1/2" |
Length | 5 in |
Pipe Size (Fittings) | 4" |
Overall Length | 5" |
Pipe Size - Pipe Fitting | 4" |
Inside Connection Size | 4 in |
Outside Connection Size | 5 7/16 in |
Description
Bulkhead Tank Fitting, Fitting Material PVC, Fitting Material Finish Not Applicable, For Tank Shape Flat, Gasket Material Neoprene, Inside Connection Gender Female, Inside Connection Size 4 in, Inside Connection Type NPT, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 73 Degrees F, Minimum Operating Temperature 0 Degrees F, Number of Bolt Holes 0, Outside Connection Gender Female, Outside Connection Size 5 7/16 in, Outside Connection Type Socket, Overall Length 5 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THETFORD Thetford 28962 Aqua-Magic V High and Low Hand Flush - Water Line Extension (28962)
- CHERNE Mechanical Expansion Plug, 6" Nominal (268068)
- JONES STEPHENS Tub-Shower Stem F/Sayco Hot/Cold (C07326)
- ANVIL Hex Bushing, Forged Steel, 1 x 3/4 in (0361309578)
- SPEARS 1/2" Bulkhead Fitting, FNPT x FNPT (8172-005)
- SPEARS Bulkhead Tank Fitting, 1/2 In, FNPT, CPVC (8172-005C)
- SPEARS Bulkhead Tank Fitting, 2 In, CPVC (8171-020C)
- SPEARS 1/2" Bulkhead Fitting, FNPT x Socket (8171-005)
- SPEARS 2" Bulkhead Fitting, FNPT x FNPT (8172-020)
- SPEARS 3/4" Bulkhead Fitting, FNPT x Socket (8171-007)
- BANJO Bulkhead Tank Fitting, Polypropylene (ST300)
- Spears Bulkhead Tank Fittings