Shop All Ball Valves
Spears
3/4" Socket x FNPT PVC Ball Valve Inline
Mfr # 3629-007
Zoro # G7040345
product price: $91.15
/ea
Free Shipping & Returns
$91.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Body Style Inline
- Valve Structure 3-Piece
- Body Seal Material EPDM
- Standards ASTM F 1970
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spears
- MFR # 3629-007
- Zoro # G7040345
- UPC # 54211339268
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Overall Length | 4.81 in |
Handle Height | 2 in |
Connection Size - Side 2 | 3/4 in |
Connection Size - Side 1 | 3/4 in |
Nominal Valve Size | 3/4 in |
Handle Length | 3 in |
Description
Manual Two-Way Ball Valve, Body Material PVC, For Media Water, Valve Construction Three-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 235 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material PVC, Ball Port Style Full Port, Handle Type Tee, Connection Size - Side 1 3/4 in, Valve Ways 2-Way, Seal Material EPDM, Seat Material EPDM, Stem Material PVC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BUILT PRO Shower Niche Tile Template, Square Plastic (SN1212 P1)
- ZORO SELECT Pipe, 150 psi, SS, 6 ft (T4PPK06WD)
- SLOAN Sloan 111 Dfb Ess Tmo (3770036)
- KOHLER Escutcheon, 1151021-BN (1151021-BN)
- SPEARS 1-1/4" Socket x FNPT PVC Ball Valve Inline (3629-012)
- SPEARS 1-1/2" Socket x FNPT PVC Ball Valve Inline (3629-015)
- SPEARS 2" Socket x FNPT PVC Ball Valve Inline (3629-020)
- SPEARS 1" Socket PVC Ball Valve Inline (3622R-010)
- SPEARS 1/2" Socket PVC Ball Valve Inline (3622R-005)
- SPEARS 1/2" Socket CPVC Ball Valve Inline (3639-005C)
- APOLLO VALVES Ball Valve with access port (V34504)
- Spears Valves