Shop All Ball Valves
Spears
3/4" Socket x FNPT CPVC Ball Valve Inline
Mfr # 3639-007C
Zoro # G6608375
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material CPVC
- Body Style Inline
- Features 3-Slot
- Stem Material PVC
- Body Seal Material FKM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spears
- MFR # 3639-007C
- Zoro # G6608375
- UPC # 54211865965
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Overall Length | 4.81 in |
Connection Size - Side 1 | 3/4 in |
Connection Size - Side 2 | 3/4 in |
Handle Height | 2 in |
Nominal Valve Size | 3/4 in |
Handle Length | 3 in |
Description
Manual Two-Way Ball Valve, Body Material CPVC, For Media Water, Valve Construction Three-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 235 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material PVC, Ball Port Style Standard Port, Handle Type Tee, Connection Size - Side 1 3/4 in, Valve Ways 2-Way, Seal Material FKM, Seat Material FKM, Stem Material PVC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" Compression x Male SAE-ORB 316 SS Straight Connector (4-5 F5BU-SS)
- LEGEND VALVE 1-1/4" S-400 GATE VALVE (104-476)
- AMERICAN STANDARD Toilet Bowl, 1.28/1.60 gpf, Gravity Fed, Floor Mount, Elongated, White (3517A101.020)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg El, 12mm Tube Size, Black (ZUSA-TF-PTC-369)
- SPEARS 1" Socket x FNPT CPVC Ball Valve Inline (3639-010C)
- SPEARS 2" Socket x FNPT CPVC Ball Valve Inline (3639-020C)
- SPEARS 1-1/2" Socket x FNPT CPVC Ball Valve Inline (3639-015C)
- SPEARS 2" Socket PVC Compact Ball Valve Inline (2122-020)
- SPEARS 2-1/2" Socket x FNPT PVC Ball Valve Inline (3622-025)
- SPEARS 2" Socket PVC Ball Valve Inline (3622R-020)
- THRIFCO PLUMBING 1 Inch IPS Full Port Brass Ball Valve (6416034)
- Spears Ball Valves