Shop All Ball Valves
Spears
3/4" Socket CPVC Ball Valve Inline True Union
Mfr # 1839-007C
Zoro # G1589007
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material CPVC
- Body Style Inline True Union
- Handle Material Polypropylene
- Connection Type Socket/FNPT x Socket/FNPT
- Stem Type Safe-T-Shear(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spears
- MFR # 1839-007C
- Zoro # G1589007
- UPC # 54211947876
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Overall Length | 4.75" |
Connection Size - Side 1 | 3/4 in |
Nominal Valve Size | 3/4 in |
Handle Length | 3.38 in |
Handle Height | 2.88 in |
Connection Size - Side 2 | 3/4 in |
Description
Manual Two-Way Ball Valve, Body Material CPVC, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 235 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material CPVC, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Tee, Connection Size - Side 1 3/4 in, Valve Ways 2-Way, Seal Material FKM, Seat Material PTFE, Stem Material CPVC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSILON PEX Tubing, Clear, 2 in, 20 ft, 165F (ABH05078)
- ZORO SELECT PVC Flange, Socket, 2 in Pipe Size (851-020)
- WATTS FITTING BULKHEAD 1/2""N/B (CBTF12NBBG1)
- ELKAY Elkay Kit- Regulator W/Spring (98731C)
- SPEARS 1/2" FNPT PVC Compact Ball Valve Inline (2121-005)
- SPEARS 3/4" Socket x FNPT CPVC Ball Valve Inline (3639-007C)
- SPEARS 2" Socket PVC Compact Ball Valve Inline (2122-020)
- SPEARS 1" Socket CPVC Compact Ball Valve Inline (2132-010C)
- SPEARS 1-1/4" Socket x FNPT PVC Ball Valve Inline (3629-012)
- SPEARS 1/2" FNPT CPVC Compact Ball Valve Inline (2131-005C)
- LEGEND VALVE 1-1/4" T-601 PVC BALL VALVE (201-306)
- Spears Ball Valves