Shop All Ball Valves
Spears
3/4" Socket CPVC Ball Valve Inline
Mfr # 3632R-007C
Zoro # G6965296
original price:
$103.99
15% off
new price: $87.89
/ea
Free Shipping & Returns
$87.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material CPVC
- Body Style Inline
- Seat Material FKM
- Stem Material PVC
- Temp. Range 32 Degrees to 190 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spears
- MFR # 3632R-007C
- Zoro # G6965296
- UPC # 054211104736
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Overall Length | 7.5 in |
Connection Size - Side 2 | 3/4 in |
Handle Height | 2 in |
Connection Size - Side 1 | 3/4 in |
Handle Length | 3 in |
Nominal Valve Size | 3/4 in |
Description
Manual Two-Way Ball Valve, Body Material CPVC, For Media Water, Valve Construction Three-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 235 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material PVC, Ball Port Style Standard Port, Handle Type Tee, Connection Size - Side 1 3/4 in, Valve Ways 2-Way, Seal Material FKM, Seat Material FKM, Stem Material PVC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/2" FNPT Galvanized Tee (2WJ20)
- BRADLEY WFTN Leg Plated STD. HT (193-002)
- EXCELON LLDPE Tube, Natural, 1/2", 500 ft. (#86NUP500)
- KINGSWAY GROUP Bathroom Hook, 1 Hook, Ligature Resistant (KG180)
- SPEARS 1" Socket PVC Ball Valve Inline (3622R-010)
- SPEARS 4" Socket x FNPT PVC Ball Valve Inline (3622-040)
- SPEARS 3" Socket x FNPT PVC Ball Valve Inline (3622-030)
- SPEARS 1" FNPT CPVC Compact Ball Valve Inline (2131-010C)
- SPEARS 1" Socket x FNPT CPVC Ball Valve Inline (3639-010C)
- SPEARS 3/4" Socket PVC Compact Ball Valve Inline (2122-007)
- APOLLO VALVES 1" FNPT Stainless Steel Ball Valve Inline (7650501A)
- Spears Ball Valves