Shop All Ball Valves
Spears
3/4" FNPT PVC Compact Ball Valve Inline
Mfr # 2121-007
Zoro # G6478105
product price: $68.59
/ea
$68.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Body Style Inline
- Temp. Range 40 Degrees to 140 Degrees F
- Max. Pressure 235 psi CWP
- Handle Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spears
- MFR # 2121-007
- Zoro # G6478105
- UPC # 54211500019
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Overall Length | 3.88 in |
Connection Size - Side 1 | 3/4 in |
Handle Length | 3.25 in |
Nominal Valve Size | 3/4 in |
Connection Size - Side 2 | 3/4 in |
Handle Height | 2.69 in |
Description
Manual Two-Way Ball Valve, Body Material PVC, For Media Water, Valve Construction One-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 235 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material PVC, Ball Port Style Standard Port, Handle Type Tee, Connection Size - Side 1 3/4 in, Valve Ways 2-Way, Seal Material EPDM, Seat Material EPDM, Stem Material PVC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO EXPANSIONPEX Pex A Ball Valve 1 (EPXV1)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EWH-3000-3p-11590)
- AMERICAN FILTER CO 4 H, 3 PK (Thermador-00648016-AFC-RF-W1-3-93445)
- SMITH-COOPER Flanged Conc Red, Duc Iron, 150lb, 3X1-1/2" (4319000108)
- SPEARS 1" FNPT PVC Compact Ball Valve Inline (2121-010)
- SPEARS 1-1/2" FNPT PVC Compact Ball Valve Inline (2121-015)
- SPEARS 2" FNPT PVC Compact Ball Valve Inline (2121-020)
- SPEARS 4" Socket PVC Ball Valve Inline True Union (1822-040)
- SPEARS 3/4" FNPT CPVC Compact Ball Valve Inline (2131-007C)
- SPEARS 1/2" FNPT CPVC Compact Ball Valve Inline (2131-005C)
- ZURN Full Port Brass Ball Valve 34-Bvecxlpex- (34-BVECXLPEX-125-PEX)
- Spears Ball Valves