Shop All Ball Valves
Spears
3/4" FNPT CPVC Compact Ball Valve Inline
Mfr # 2131-007C
Zoro # G7067907
product price: $84.49
/ea
Free Shipping & Returns
$84.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material CPVC
- Body Style Inline
- Valve Structure 1-Piece
- Connection Type FNPT x FNPT
- Handle Type Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spears
- MFR # 2131-007C
- Zoro # G7067907
- UPC # 54211500613
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Overall Length | 4-1/16" |
Nominal Valve Size | 3/4 in |
Connection Size - Side 1 | 3/4 in |
Handle Length | 3.25 in |
Handle Height | 2.69 in |
Connection Size - Side 2 | 3/4 in |
Description
Manual Two-Way Ball Valve, Body Material CPVC, For Media Water, Valve Construction One-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 235 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material PVC, Ball Port Style Standard Port, Handle Type Tee, Connection Size - Side 1 3/4 in, Valve Ways 2-Way, Seal Material FKM, Seat Material FKM, Stem Material PVC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/2" I.D. (K7160-24X5)
- ZORO SELECT Tubing, Silicone, 1/8" I.D., 1/4" O.D. (ZUSA-HT-708)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Bulkhead Union Elbow-6mm Tube OD (ZUSA-PTC-PBT-1015)
- AMERICAN STANDARD Ceramic Stem, 2-1/8", Brass (11-4307)
- SPEARS 1" FNPT CPVC Compact Ball Valve Inline (2131-010C)
- SPEARS 1/2" Socket CPVC Ball Valve Inline (3639-005C)
- SPEARS 3/4" Socket PVC Compact Ball Valve Inline (2122-007)
- SPEARS 1-1/2" FNPT PVC Compact Ball Valve Inline (2121-015)
- SPEARS 1" Socket PVC Ball Valve Inline (3622R-010)
- SPEARS 2" FNPT PVC Compact Ball Valve Inline (2121-020)
- ZORO SELECT 1/4" FNPT x Barb PVC Ball Valve Angle (6571190)
- Spears Ball Valves