Shop All Barbed Tube Fittings
This Product is Discontinued
Spears
3/4" Barbed x MNPT PVC Coupling (Discontinued)
Mfr # 1436-007
Zoro # G2270581
This Product is Discontinued
Key Features
- Tube Fitting Material PVC
- Specific Fitting Shape Coupling
- Barb Size 3/4 in
- Fitting Connection Type Barbed x MNPT
- Pipe Size - Pipe Fitting 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spears
- MFR # 1436-007
- Zoro # G2270581
- Country of Origin Unknown
- Category Barbed Tube Fittings
Dimensions
Barb Size | 3/4 in |
Pipe Size - Pipe Fitting | 3/4 in |
Pipe Size (Fittings) | 3/4" |
Details
Item | Male Coupling |
Tube Fitting Material | PVC |
Specific Fitting Shape | Coupling |
Fitting Connection Type | Barbed x MNPT |
Max. Pressure | 280 psi @ 73 Degrees F |
Basic Pipe Fitting Material | Plastic |
Specific Pipe Fitting Shape | Male Adapter |
Basic Pipe Fitting Shape | Adapter |
Pipe Fitting Schedule/Class | Schedule 40 |
Temp. Range | Up to 140 Degrees F |
Pipe Fitting Connection Type | Barbed x MNPT |
Standards | ASTM D1784 |
Color | Gray |
Pipe Fitting Material | PVC |
Description
Male Coupling, Specific Fitting Shape Coupling, Standards ASTM D1784, Color Gray
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.