Shop All Expansion Joints
Spears
3" x 18-3/4" PVC Expansion Joint
Mfr # 826-030X6
Zoro # G1268522
product price: $1,404.99
/ea
Free Shipping & Returns
$1,404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type PVC
- Material PVC
- Pipe Size (In.) 3 in
- Max. Pressure Rating 150
- Travel Length (In.) 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spears
- MFR # 826-030X6
- Zoro # G1268522
- Country of Origin United States
- Category Expansion Joints
Dimensions
Pipe Size (In.) | 3 in |
Travel Length (In.) | 6 in |
Overall Length (In.) | 18 3/4 in |
Pipe Size (Fittings) | 3" |
Overall Length | 18-3/4" |
Pipe Size - Pipe Fitting | 3" |
Open Overall Length | 21 5/8 in |
Closed Overall Length | 15 5/8 in |
Outside Diameter | 4 1/2 in |
Description
Expansion Joint, Bolt Circle Diameter Not Applicable, Bolt Hole Size Not Applicable, Bolt Hole Threading Not Applicable, Compression Distance 3 in, Connection Type Slip Socket, Expansion Distance 3 in, Expansion Joint Type Telescoping, Features Triple O-Ring, Flange Diameter Not Applicable, Flange Material Not Applicable, Flange Material Finish Not Applicable, Flange Material Grade Not Applicable, For Fluid Type Not Applicable, Joint Material PVC, Joint Material Finish Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/2" FNPT 304 SS Coupling (40FC111N212)
- GERBER Lavatory Sink, Vitreous China White, Wall Hung Bowl Size 15" x 10" (12-654)
- FESTO Solenoid Valve VUVG-B10-T32H-AZT-F-1T1L (VUVG-B10-T32H-AZT-F-1T1L)
- ROHL I.S.E. Disposal Throat In White Escutcheon Or Flange (743WH)
- SPEARS 2" x 8-7/8" PVC Expansion Joint (EJ22-020)
- ZORO SELECT Expansion Joint, 1-1/2 in. Pipe, 150 psi (TU-24-EE)
- ZORO SELECT Expansion Joint, 2 1/2 In, Double Sphere (AMT202H)
- ZORO SELECT Expansion Joint, Neoprene, 1-1/2 in. Pipe (TU-24-NN)
- ZORO SELECT Expansion Joint, 8 In, Double Sphere (AMT208)
- ZORO SELECT Expansion Joint, 6 In, Single Sphere (AMS206)
- PROCO PRODUCTS Expansion Joint, 2 in, Flanged, PTFE (020X040445BD)
- Spears Expansion Joints