Shop All Expansion Joints
Spears
3" x 18-3/4" CPVC Expansion Joint
Mfr # 826-030X6C
Zoro # G2557082
product price: $2,039.99
/ea
Free Shipping & Returns
$2,039.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type CPVC
- Material CPVC
- Travel Length (In.) 6
- Vacuum Rating 30" Hg
- Pipe Size (In.) 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spears
- MFR # 826-030X6C
- Zoro # G2557082
- Country of Origin United States
- Category Expansion Joints
Dimensions
Travel Length (In.) | 6 |
Pipe Size (In.) | 3 in |
Pipe Size (Fittings) | 3" |
Overall Length (In.) | 18 3/4 in |
Overall Length | 18-3/4" |
Pipe Size - Pipe Fitting | 3" |
Closed Overall Length | 15 5/8 in |
Outside Diameter | 4 1/2 in |
Open Overall Length | 21 5/8 in |
Description
Expansion Joint, Bolt Circle Diameter Not Applicable, Bolt Hole Size Not Applicable, Bolt Hole Threading Not Applicable, Compression Distance 3 in, Connection Type Slip Socket, Expansion Distance 3 in, Expansion Joint Type Telescoping, Features Triple O-Ring, Flange Diameter Not Applicable, Flange Material Not Applicable, Flange Material Finish Not Applicable, Flange Material Grade Not Applicable, For Fluid Type Not Applicable, Joint Material CPVC, Joint Material Finish Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUGATUCK Float Ball, Round, SS, 9 In (GRT90S418B)
- SPEARS 3/4" FNPT PVC Compact Ball Valve Inline (2121-007)
- TOTO ECOPOWER Touchless 1.28 GPF Toilet Flushometer Valve w/ Vacuum Breaker Set Polished Chrome (TET1LB32#CP)
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 3", CPVC/FPM, Threaded (TC2300T)
- SPEARS 2" x 8-7/8" PVC Expansion Joint (EJ22-020)
- ZORO SELECT Expansion Joint, 4 In, Double Sphere (AMT204)
- ZORO SELECT Expansion Joint, Neoprene, 2 in. Pipe (TU-32-NN)
- ZORO SELECT Expansion Joint, 1-1/4 in. Pipe, 150 psi (TU-20-EE)
- ZORO SELECT Expansion Joint, 8 In, Double Sphere (AMT208)
- PROCO PRODUCTS Expansion Joint, 8 in, Flanged, Neoprene (080X0540CJ)
- ZORO SELECT Expansion Joint, 6 In, Double Sphere (AMTE206)
- Spears Expansion Joints