Shop All Expansion Joints
Spears
3" x 10" PVC Expansion Joint
Mfr # EJ22-030
Zoro # G1145137
product price: $1,594.99
/ea
Free Shipping & Returns
$1,594.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type PVC Elastomer
- Pipe Size 3 in
- Material PVC Elastomer
- Overall Length (In.) 10 in
- Elastomer Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spears
- MFR # EJ22-030
- Zoro # G1145137
- UPC # 54211483268
- Country of Origin United States
- Category Expansion Joints
Dimensions
Pipe Size | 3 in |
Overall Length (In.) | 10 in |
Travel Length (In.) | 6 in |
Pipe Size (In.) | 3 in |
Pipe Size (Fittings) | 3" |
Overall Length | 10" |
Pipe Size - Pipe Fitting | 3" |
Closed Overall Length | 10 in |
Outside Diameter | 6 1/8 in |
Description
Expansion Joint, Bolt Circle Diameter Not Applicable, Bolt Hole Size Not Applicable, Bolt Hole Threading Not Applicable, Compression Distance 7/8 in, Connection Type Slip Socket, Expansion Distance 1/4 in, Expansion Joint Type Double Bulb, Flange Diameter Not Applicable, Flange Material Not Applicable, Flange Material Finish Not Applicable, Flange Material Grade Not Applicable, For Fluid Type Not Applicable, Joint Material EPDM, Joint Material Finish Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4" BRONZE UNION NO LEAD (310-146NL)
- VALUE-TUBE Value-Tube LLDPE Tubing, 6mm OD x 500', Natural (PE06MCNA)
- ZORO SELECT Float Valve, MNPT Connection Type, 1/2" (R400-1/2-7)
- BRASSCRAFT Stopvalve Strght 1/2X3/8 (G2R12X CD)
- SPEARS 2" x 8-7/8" PVC Expansion Joint (EJ22-020)
- THORBURN Expansion Joint Pipe Coupling, N42HPEC10X6X12SOHHR (N42HP-EC-10X6X12-S-O-H-H-R)
- ZORO SELECT Expansion Joint, Neoprene, Single, 12in (AMS212)
- ZORO SELECT Expansion Joint, 3/4 in. Pipe (TU-12-EE)
- ZORO SELECT Expansion Joint, Short L Rod, 2 in. Pipe (LR-32-S)
- ZORO SELECT Expansion Joint, 5 In, Single Sphere (AMSE205)
- ZORO SELECT Expansion Joint, 2 1/2 In, Single Sphere (AMSE202H)
- Spears Fittings