Shop All Ball Valves
Spears
2" Socket x FNPT PVC Ball Valve Inline
Mfr # 3629-020
Zoro # G6515887
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Body Style Inline
- Compliance NSF 61 Annex G
- Handle Type Tee
- Max. Pressure 235 psi CWP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spears
- MFR # 3629-020
- Zoro # G6515887
- UPC # 054211865941
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 2" |
Overall Length | 7.81 in |
Connection Size - Side 2 | 2 in |
Connection Size - Side 1 | 2 in |
Handle Length | 4.94 in |
Handle Height | 3.75 in |
Nominal Valve Size | 2 in |
Description
Manual Two-Way Ball Valve, Body Material PVC, For Media Water, Valve Construction Three-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 235 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material PVC, Ball Port Style Full Port, Handle Type Tee, Connection Size - Side 1 2 in, Valve Ways 2-Way, Seal Material EPDM, Seat Material EPDM, Stem Material PVC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Voss Pivot Paper Holder Brushed Nickel (YB5108BN)
- ZORO SELECT Pipe Clamp, Pipe Sz 1/2 In, 3 1/4 In L (0500093513)
- JOHN GUEST Push-to-Connect Reducing Elbow, 5/16 in x 1/4 in Tube Size, Acetal, Gray, 10 PK (PI211008S-10PK)
- WINGITS 36" L, Infinite Elegance, Stainless Steel, Grab Bar, Satin (WGB5IESN36)
- SPEARS 1-1/4" Socket x FNPT PVC Ball Valve Inline (3629-012)
- SPEARS 3/4" Socket x FNPT PVC Ball Valve Inline (3629-007)
- SPEARS 1-1/2" Socket x FNPT PVC Ball Valve Inline (3629-015)
- SPEARS 6" Socket PVC Compact Ball Valve Inline (2122-060)
- SPEARS 1" FNPT CPVC Compact Ball Valve Inline (2131-010C)
- SPEARS 2" Socket CPVC Ball Valve Inline True Union (1839-020C)
- ASAHI 1/2" Thread PVC Ball Valve 2-Way (161071005)
- Spears Valves