Shop All Ball Valves
Spears
2" Socket x FNPT CPVC Ball Valve Inline
Mfr # 3639-020C
Zoro # G6578074
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material CPVC
- Body Style Inline
- Stem Type Safe-T-Shear(R)
- Max. Pressure 235 psi CWP
- Handle Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spears
- MFR # 3639-020C
- Zoro # G6578074
- UPC # 54211364000
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 2" |
Overall Length | 7.81 in |
Nominal Valve Size | 2 in |
Handle Length | 4.94 in |
Handle Height | 3.75 in |
Connection Size - Side 2 | 2 in |
Connection Size - Side 1 | 2 in |
Description
Manual Two-Way Ball Valve, Body Material CPVC, For Media Water, Valve Construction Three-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 235 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material PVC, Ball Port Style Standard Port, Handle Type Tee, Connection Size - Side 1 2 in, Valve Ways 2-Way, Seal Material FKM, Seat Material FKM, Stem Material PVC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4" NL PEX COUPLNG - F1960 (462-506NL)
- ZSI 2HoleCushionedClampTubeS11/2InL3 15/64In (024MS028)
- APOLLO VALVES Water Pressure Reducing Valve, 1 In. (36ELF12501T)
- SLOAN 1.6 gpf, Chrome, Single Flush, Toilet Automatic Flush Valve (Solis 8111-1.6)
- SPEARS 1" Socket x FNPT CPVC Ball Valve Inline (3639-010C)
- SPEARS 3/4" Socket x FNPT CPVC Ball Valve Inline (3639-007C)
- SPEARS 1-1/2" Socket x FNPT CPVC Ball Valve Inline (3639-015C)
- SPEARS 4" Socket PVC Ball Valve Inline True Union (1822-040)
- SPEARS 1" Socket PVC Ball Valve Inline True Union (1829-010)
- SPEARS 3/4" Socket x FNPT PVC Ball Valve Inline (3629-007)
- PARKER Manual 2-Way Ball Valve, Comp, Polypro (FTPPB4VUC4)
- Spears Valves