Shop All Ball Valves
Spears
2" Socket PVC Ball Valve Inline
Mfr # 3622R-020
Zoro # G7029617
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Body Style Inline
- Valve Structure 3-Piece
- Stem Material PVC
- Handle Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spears
- MFR # 3622R-020
- Zoro # G7029617
- UPC # 054211339855
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 2" |
Overall Length | 11.5 in |
Handle Length | 4.94 in |
Nominal Valve Size | 2 in |
Connection Size - Side 1 | 2 in |
Handle Height | 3.75 in |
Connection Size - Side 2 | 2 in |
Description
Manual Two-Way Ball Valve, Body Material PVC, For Media Water, Valve Construction Three-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 235 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material PVC, Ball Port Style Full Port, Handle Type Tee, Connection Size - Side 1 2 in, Valve Ways 2-Way, Seal Material EPDM, Seat Material EPDM, Stem Material PVC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Eaf27 Top Cap Repair Kit Lino Fct (0335027)
- ZORO SELECT Red Brass Cross, FNPT, 1/8" Pipe Size (1VFB3)
- SLOAN Kit, Vacuum Breaker , (V-651-A)
- ANVIL Pipe Saddle Support, Galvanized, 6 In (0500362058)
- SPEARS 1" Socket PVC Ball Valve Inline (3622R-010)
- SPEARS 1/2" Socket PVC Ball Valve Inline (3629-005)
- SPEARS 1-1/2" Socket PVC Ball Valve Inline (3622R-015)
- SPEARS 1-1/2" Socket x FNPT CPVC Ball Valve Inline (3639-015C)
- SPEARS 4" Socket x FNPT PVC Ball Valve Inline (3622-040)
- SPEARS 6" Socket PVC Compact Ball Valve Inline (2122-060)
- VIEGA Manual 2-Way Ball Valve, Press, Bronze (79948)
- Spears Ball Valves