Shop All Ball Valves
Spears
2" FNPT PVC Compact Ball Valve Inline
Mfr # 2121-020
Zoro # G7262281
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Body Style Inline
- Seat Material EPDM
- Body Seal Material EPDM
- Connection Type FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spears
- MFR # 2121-020
- Zoro # G7262281
- UPC # 054211500057
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 2" |
Overall Length | 6.25 in |
Handle Height | 4.31 in |
Nominal Valve Size | 2 in |
Handle Length | 5.25 in |
Connection Size - Side 2 | 2 in |
Connection Size - Side 1 | 2 in |
Description
Manual Two-Way Ball Valve, Body Material PVC, For Media Water, Valve Construction One-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 235 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material PVC, Ball Port Style Standard Port, Handle Type Tee, Connection Size - Side 1 2 in, Valve Ways 2-Way, Seal Material EPDM, Seat Material EPDM, Stem Material PVC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" x 1/2" MNPT x FNPT 304 SS Hex Reducing Bushing (1RRT6)
- LIBERTY PUMPS Macerating Toilet, Elongated, 1/2 HP, 115V (AscentII-ESW)
- AMERICAN FILTER CO 12 H, 12 PK (AFC-HZH-300-22000SK-12p-3098)
- ZORO SELECT Water Connector, Copper, 200 psi, 180" L (48398)
- SPEARS 3/4" FNPT PVC Compact Ball Valve Inline (2121-007)
- SPEARS 1" FNPT PVC Compact Ball Valve Inline (2121-010)
- SPEARS 1-1/2" FNPT PVC Compact Ball Valve Inline (2121-015)
- SPEARS 1-1/4" Socket x FNPT PVC Ball Valve Inline (3629-012)
- SPEARS 1/2" FNPT PVC Compact Ball Valve Inline (2121-005)
- SPEARS 1/2" Socket PVC Ball Valve Inline True Union (1829-005)
- SHARKBITE Manual 2-Way Ball Valve, Push, Brass (24616LFG)
- Spears Ball Valves