Shop All Bulkhead Tank Fittings
Spears
2" Bulkhead Fitting, FNPT x Socket
Mfr # 8171-020
Zoro # G1805657
original price:
$184.32
26% off
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Pipe Size 2 in
- Connection Type FNPT x Socket
- Required Hole Size 3-1/4"
- Gasket Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spears
- MFR # 8171-020
- Zoro # G1805657
- UPC # 54211912652
- Country of Origin United States
- Category Bulkhead Tank Fittings
Dimensions
Pipe Size | 2 in |
Required Hole Size | 3-1/4" |
Length | 4 1/8 in |
Pipe Size (Fittings) | 2" |
Overall Length | 4-1/8" |
Pipe Size - Pipe Fitting | 2" |
Outside Connection Size | 3 1/4 in |
Inside Connection Size | 2 in |
Description
Bulkhead Tank Fitting, Fitting Material PVC, Fitting Material Finish Not Applicable, For Tank Shape Flat, Gasket Material Neoprene, Inside Connection Gender Female, Inside Connection Size 2 in, Inside Connection Type NPT, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 73 Degrees F, Minimum Operating Temperature 0 Degrees F, Number of Bolt Holes 0, Outside Connection Gender Female, Outside Connection Size 3 1/4 in, Outside Connection Type Socket, Overall Length 4 1/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Bathroom Sink, 6-9/16" H, 21-15/16"L, White (K-1997-SS4-0)
- ZORO SELECT 1" FNPT PVC Ball Valve Inline (107-135-NP)
- KOHLER Persuade Curv Toilet Tank With, Dual-Flush (19042-RA-0)
- APOLLO BY TMG 1/2 in. Stainless Steel FNPT x FNPT Full-Port Ball Valve with Latch Lock Lever (96F10327)
- SPEARS 1" Bulkhead Fitting, FNPT x Socket (8171-010)
- SPEARS 3" Bulkhead Fitting, FNPT x Socket (8171-030)
- SPEARS 1-1/2" Bulkhead Fitting, FNPT x FNPT (8172-015)
- SPEARS 1-1/4" Bulkhead Fitting, FNPT x Socket (8171-012)
- SPEARS 4" Bulkhead Fitting, FNPT x Socket (8171-040)
- SPEARS Bulkhead Tank Fitting, 2 In, FNPT, CPVC (8172-020C)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 3", PVC/EPDM, Socket x Socket (BFA1030SES)
- Spears Bulkhead Tank Fittings