Shop All Supply Stop Valves
Spears
1/4-Turn Stop, Straight, 1/2 Inx3/8 In
Mfr # 7422CM-073
Zoro # G2549312
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Outlet Size 3/8"
- Valve Design Straight
- Inlet Size 1/2"
- Body Material CPVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spears
- MFR # 7422CM-073
- Zoro # G2549312
- Country of Origin United States
- Category Supply Stop Valves
Dimensions
Pipe Size | 1/2" |
Outlet Size | 3/8" |
Inlet Size | 1/2" |
Connection Size - Side 2 | 3/8 in |
Connection Size - Side 1 | 1/2 in |
Description
Water Supply Stop, Handle Operation 1/4-Turn, Body Material CPVC, Body Finish Unfinished, Connection Size - Side 1 1/2 in, Connection Type - Side 1 Slip, Connection Size - Side 2 3/8 in, Connection Type - Side 2 Slip, Connection Size - Side 3 Not Applicable, Connection Gender - Side 3 Not Applicable, Connection Type - Side 3 Not Applicable, Maximum Pressure - Operating 100 psi, Operating Temperature - Minimum 0 Degrees F, Operating Temperature - Maximum 180 Degrees F, Handle Type Oval
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSILON PEX Tubing, Clear, 3/4 in, 100 ft, 165F (ABH02053)
- GOODWAY Descaling Solution, Orange, 30 gal., Drum (SCALEBREAK-30)
- DYNAQUIP CONTROLS 3/8" SAE Carbon Steel Ball Valve Inline (VLE2.NK 3/8)
- KOHLER Devonshire Robe Hook (10555-BN)
- SPEARS 1/4-Turn Stop, Angle, 1/2 Inx3/8 In (7722-073)
- THRIFCO PLUMBING 1/2 Inch FIP x 3/8 Inch Comp x 3/8 Inch Comp Quarter Turn Brass Angle Stop Valve (4406479)
- LEGEND VALVE 1/2" T-534 NO-KINK HOSE BIBB (107-213)
- LEGEND VALVE 5/8ODX3/8OD T596 NL CHRO STOP (114-704NL)
- KISSLER Water Supply Stop, Straight Valve, Chrome (AB88-9040)
- ZURN Angle Stop Valve, 2-1/2 in., Chrome (Z8804-XL-Q-PC)
- WESTBRASS Angle Stop, 1/2" Copper Sweat x 3/8" OD Comp. in Oil Rubbed Bronze (D1112-12)
- Spears Valves