Shop All Ball Valves
Spears
1/2" Socket PVC Ball Valve Inline True Union
Mfr # 1829-005
Zoro # G0690331
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Body Style Inline True Union
- Features True Union Design
- Ball Valve Basic Body Material Plastic
- Connection Type Socket/FNPT x Socket/FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spears
- MFR # 1829-005
- Zoro # G0690331
- UPC # 54211942871
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Overall Length | 4.2 in |
Connection Size - Side 1 | 1/2 in |
Nominal Valve Size | 1/2 in |
Handle Height | 2.56 in |
Handle Length | 2.88 in |
Connection Size - Side 2 | 1/2 in |
Description
Manual Two-Way Ball Valve, Body Material PVC, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 235 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material PVC, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Tee, Connection Size - Side 1 1/2 in, Valve Ways 2-Way, Seal Material EPDM, Seat Material PTFE, Stem Material PVC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" x 3" FNPT 304 SS Reducing Coupling (40RC111N040030)
- LEGRIS Push-to-Connect, Threaded Male Connector, 6mm Tube Size, Nylon, Black, 10 PK (3101 06 60)
- TW METALS SS Tubing, 304/L, 1-5/8 x .250WA, 7 ft. (37431-7)
- SCOTSMAN Water Filter System, 1.7 gpm, 0.5 Micron, 30 1/2 in H (SSM1-P)
- SPEARS 3/4" Socket PVC Ball Valve Inline True Union (1829-007)
- SPEARS 1-1/2" Socket PVC Ball Valve Inline True Union (1829-015)
- SPEARS 1-1/4" Socket PVC Ball Valve Inline True Union (1829-012)
- SPEARS 2" Socket PVC Ball Valve Inline (3622R-020)
- SPEARS 1/2" FNPT CPVC Compact Ball Valve Inline (2131-005C)
- SPEARS 1/2" Socket CPVC Ball Valve Inline (3639-005C)
- PROLINE SERIES Ball Valve, Pex Connection 3/4" PK10 (107-344NL)
- Spears Ball Valves