Shop All Ball Valves
Spears
1/2" Socket PVC Ball Valve Inline
Mfr # 3629-005
Zoro # G7187792
product price: $85.65
/ea
Free Shipping & Returns
$85.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Body Style Inline
- Max. Pressure 235 psi CWP
- Stem Material PVC
- Temp. Range 40 Degrees to 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spears
- MFR # 3629-005
- Zoro # G7187792
- UPC # 54211339251
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Overall Length | 4.25 in |
Connection Size - Side 2 | 1/2 in |
Handle Height | 1.63 in |
Nominal Valve Size | 1/2 in |
Handle Length | 2.5 in |
Connection Size - Side 1 | 1/2 in |
Description
Manual Two-Way Ball Valve, Body Material PVC, For Media Water, Valve Construction Three-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 235 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material PVC, Ball Port Style Full Port, Handle Type Tee, Connection Size - Side 1 1/2 in, Valve Ways 2-Way, Seal Material EPDM, Seat Material EPDM, Stem Material PVC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Coupling, FNPT x FNPT, 3 in Pipe Size (830-030)
- B & K Mansfield Sillcock Kit (9D00086806)
- ANVIL 2-1/2" MNPT x 2" FNPT Galvanized Hex Bushing (0319907960)
- DIXON Ball Valve, 1/2 in Nominal, FNPT End Style, 316 SS Body, Full Port, RPTFE Softgoods (SSLBV50)
- SPEARS 1-1/2" Socket PVC Ball Valve Inline (3622R-015)
- SPEARS 1" Socket PVC Ball Valve Inline (3622R-010)
- SPEARS 1-1/4" Socket PVC Ball Valve Inline (3622R-012)
- SPEARS 1-1/4" Socket x FNPT PVC Ball Valve Inline (3629-012)
- SPEARS 2" Socket PVC Ball Valve Inline (3622R-020)
- SPEARS 4" Socket PVC Ball Valve Inline True Union (1822-040)
- APOLLO VALVES 1/2" Sweat x Hose Cap Bronze Ball Valve Inline (70LF203HC)
- Spears Ball Valves