Shop All Ball Valves
Spears
1/2" Socket CPVC Ball Valve Inline
Mfr # 3632R-005C
Zoro # G6713253
product price: $96.99
/ea
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material CPVC
- Body Style Inline
- Connection Type Socket x Socket
- Handle Type Tee
- Stem Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spears
- MFR # 3632R-005C
- Zoro # G6713253
- UPC # 54211491119
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Overall Length | 6.63 in |
Handle Length | 2.5 in |
Handle Height | 1.63 in |
Connection Size - Side 1 | 1/2 in |
Connection Size - Side 2 | 1/2 in |
Nominal Valve Size | 1/2 in |
Description
Manual Two-Way Ball Valve, Body Material CPVC, For Media Water, Valve Construction Three-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 235 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material PVC, Ball Port Style Standard Port, Handle Type Tee, Connection Size - Side 1 1/2 in, Valve Ways 2-Way, Seal Material FKM, Seat Material FKM, Stem Material PVC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE ADAPTER 1/2""PUSHX1/2""FPT (25630)
- ZORO SELECT Pipe Strap, Galvanized, 3 In, 6 3/4 In L (GA-300PS)
- RIOBEL 1 Jet Hand Shower, Vy (4390C)
- SIOUX CHIEF CLOSET FLANGE PUSH ABS4"" (886-GA)
- SPEARS 1" Socket CPVC Ball Valve Inline True Union (1839-010C)
- SPEARS 1" Socket PVC Ball Valve Inline (3622R-010)
- SPEARS 3" Socket x FNPT PVC Ball Valve Inline (3622-030)
- SPEARS 3/4" FNPT CPVC Compact Ball Valve Inline (2131-007C)
- SPEARS 1/2" Socket CPVC Ball Valve Inline (3639-005C)
- SPEARS 2" Socket x FNPT PVC Ball Valve Inline (3629-020)
- HAUSEN Heavy Duty Brass Full Port PEX Ball Valve with 1/2 in. Expansion PEX Connection, 10PK (HA-BV121-10)
- Spears Ball Valves