Shop All Bulkhead Tank Fittings
Spears
1/2" Bulkhead Fitting, FNPT x Socket
Mfr # 8171-005
Zoro # G3065641
$49.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Pipe Size 1/2 in
- Connection Type FNPT x Socket
- Required Hole Size 1-1/2"
- Gasket Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spears
- MFR # 8171-005
- Zoro # G3065641
- UPC # 54211948378
- Country of Origin United States
- Category Bulkhead Tank Fittings
Dimensions
Pipe Size | 1/2 in |
Required Hole Size | 1-1/2" |
Length | 3 in |
Pipe Size (Fittings) | 1/2" |
Overall Length | 3" |
Pipe Size - Pipe Fitting | 1/2" |
Inside Connection Size | 1/2 in |
Outside Connection Size | 1 7/16 in |
Description
Bulkhead Tank Fitting, Fitting Material PVC, Fitting Material Finish Not Applicable, For Tank Shape Flat, Gasket Material Neoprene, Inside Connection Gender Female, Inside Connection Size 1/2 in, Inside Connection Type NPT, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 73 Degrees F, Minimum Operating Temperature 0 Degrees F, Number of Bolt Holes 0, Outside Connection Gender Female, Outside Connection Size 1 7/16 in, Outside Connection Type Socket, Overall Length 2 15/16 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAG HARBOR SOLENOID COIL VALVE Parts (V5-7731 F24)
- APG 5" Red Brass Part B (350BRB)
- AMERICAN STANDARD Child Toilet Seat, Open Front, Self-Sustaining Check Hinge, 2-3/16 in Seat Ht, Plastic, White (5001G055.020)
- SLOAN Royal 611 Wb Ess Flush Valve (3918938)
- SPEARS 3/4" Bulkhead Fitting, FNPT x Socket (8171-007)
- SPEARS Bulkhead Tank Fitting, 2 In, CPVC (8171-020C)
- SPEARS Bulkhead Tank Fitting, 2 In, FNPT, CPVC (8172-020C)
- SPEARS 2" Bulkhead Fitting, FNPT x FNPT (8172-020)
- SPEARS 1/2" Bulkhead Fitting, FNPT x FNPT (8172-005)
- SPEARS 3" Bulkhead Fitting, FNPT x Socket (8171-030)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, Self-Aligning, 2", PVC/EPDM, FPT x FPT (SF10200T)
- Spears Bulkhead Tank Fittings