Shop All Ball Valves
Spears
1" Socket x FNPT PVC Ball Valve Inline
Mfr # 3629-010
Zoro # G6534595
product price: $87.59
/ea
Free Shipping & Returns
$87.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Body Style Inline
- Stem Material PVC
- Compliance NSF 61 Annex G
- Temp. Range 40 Degrees to 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spears
- MFR # 3629-010
- Zoro # G6534595
- UPC # 54211339275
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Overall Length | 5.19 in |
Nominal Valve Size | 1 in |
Handle Length | 3.38 in |
Handle Height | 2.31 in |
Connection Size - Side 1 | 1 in |
Connection Size - Side 2 | 1 in |
Description
Manual Two-Way Ball Valve, Body Material PVC, For Media Water, Valve Construction Three-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 235 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material PVC, Ball Port Style Full Port, Handle Type Tee, Connection Size - Side 1 1 in, Valve Ways 2-Way, Seal Material EPDM, Seat Material EPDM, Stem Material PVC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" MNPT x 1/2" FNPT Galvanized Hex Bushing (5P886)
- VIEGA Viega MegaPressG tee, 1/2" x 1/2" x 1/2" (25301)
- SLOAN Sv41A Repair Kit Sloan 1.6 Closet (3378041)
- JONES STEPHENS 1/2" 90 Degree Elbow (B2350050)
- SPEARS 3/4" Socket x FNPT PVC Ball Valve Inline (3629-007)
- SPEARS 1-1/4" Socket x FNPT PVC Ball Valve Inline (3629-012)
- SPEARS 1-1/2" Socket x FNPT PVC Ball Valve Inline (3629-015)
- SPEARS 1" FNPT CPVC Compact Ball Valve Inline (2131-010C)
- SPEARS 1" Socket PVC Ball Valve Inline (3622R-010)
- SPEARS 1/2" Socket PVC Ball Valve Inline True Union (1829-005)
- APOLLO VALVES 3/4" FNPT Bronze Gas Ball Valve Inline (8010401)
- Spears Ball Valves