Shop All Ball Valves
Spears
1" Socket PVC Ball Valve Inline
Mfr # 3622R-010
Zoro # G7025986
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Body Style Inline
- Valve Structure 3-Piece
- Seat Material EPDM
- Handle Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spears
- MFR # 3622R-010
- Zoro # G7025986
- UPC # 54211339695
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Overall Length | 8.25 in |
Handle Length | 3.38 in |
Connection Size - Side 1 | 1 in |
Nominal Valve Size | 1 in |
Handle Height | 2.31 in |
Connection Size - Side 2 | 1 in |
Description
Manual Two-Way Ball Valve, Body Material PVC, For Media Water, Valve Construction Three-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 235 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material PVC, Ball Port Style Full Port, Handle Type Tee, Connection Size - Side 1 1 in, Valve Ways 2-Way, Seal Material EPDM, Seat Material EPDM, Stem Material PVC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT 316 SS Hex Socket Plug (60SP112N012)
- BRADLEY Air Actuator Diaphragm (269-612GR)
- WESTBRASS Illusionary Overflow, Sch. 40 PVC Plumbers Pack W/ Tip Toe Bath Drain in Stainless Steel (D593PRK-20)
- DIXON H-Series FNPT, 1/2", Plug, 1/2", ST (H3F3)
- SPEARS 2" Socket PVC Ball Valve Inline (3622R-020)
- SPEARS 1/2" Socket PVC Ball Valve Inline (3629-005)
- SPEARS 1-1/2" Socket PVC Ball Valve Inline (3622R-015)
- SPEARS 6" Socket PVC Compact Ball Valve Inline (2122-060)
- SPEARS 1-1/2" Socket x FNPT PVC Ball Valve Inline (3629-015)
- SPEARS 1-1/2" FNPT PVC Compact Ball Valve Inline (2121-015)
- LEGEND VALVE 3/4 T2002NL DRAINABLE COMP FPB (101-434NL)
- Spears Ball Valves