Shop All Ball Valves
Spears
1" Socket CPVC Compact Ball Valve Inline
Mfr # 2132-010C
Zoro # G6447621
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material CPVC
- Body Style Inline
- Standards ASTM F 1970
- Valve Structure 1-Piece
- Handle Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spears
- MFR # 2132-010C
- Zoro # G6447621
- UPC # 054211500729
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Overall Length | 4.25 in |
Connection Size - Side 1 | 1 in |
Handle Height | 2.81 in |
Nominal Valve Size | 1 in |
Connection Size - Side 2 | 1 in |
Handle Length | 3.75 in |
Description
Manual Two-Way Ball Valve, Body Material CPVC, For Media Water, Valve Construction One-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 235 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material PVC, Ball Port Style Standard Port, Handle Type Tee, Connection Size - Side 1 1 in, Valve Ways 2-Way, Seal Material FKM, Seat Material FKM, Stem Material PVC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEONARD VALVE Water Mixing Valve Kit (KIT R/LV982)
- T&S BRASS Swing Nozzle 14" (063X)
- BEMIS Toilet Seat, White, Elongated, 16 7/8" H (7B7300SLEC)
- ZORO SELECT 1/2" FNPT 304/304L SS 90 Degree Elbow (1000300112)
- SPEARS 1" Socket PVC Compact Ball Valve Inline (2122-010)
- SPEARS 3/4" Socket x FNPT CPVC Ball Valve Inline (3639-007C)
- SPEARS 6" Socket PVC Compact Ball Valve Inline (2122-060)
- SPEARS 2" FNPT PVC Compact Ball Valve Inline (2121-020)
- SPEARS 1-1/2" FNPT PVC Compact Ball Valve Inline (2121-015)
- SPEARS 2" Socket PVC Ball Valve Inline (3622R-020)
- B & K Nibco 3/4 in. Copper Press Ball Valve Full Port (NF998KW8)
- Spears Ball Valves