Shop All Ball Valves
Spears
1" Socket CPVC Ball Valve Inline True Union
Mfr # 1839-010C
Zoro # G0421075
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material CPVC
- Body Style Inline True Union
- Body Seal Material FPM
- Stem Material CPVC
- Features True Union Design
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spears
- MFR # 1839-010C
- Zoro # G0421075
- UPC # 54211947883
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Overall Length | 5.1 in |
Handle Length | 3.5 in |
Connection Size - Side 2 | 1 in |
Handle Height | 3.06 in |
Nominal Valve Size | 1 in |
Connection Size - Side 1 | 1 in |
Description
Manual Two-Way Ball Valve, Body Material CPVC, Valve Construction Two-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 235 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material CPVC, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Tee, Connection Size - Side 1 1 in, Valve Ways 2-Way, Seal Material FKM, Seat Material PTFE, Stem Material CPVC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KUNKLE VALVE Safety Relief Valve, 1/2 x 3/4 In, 150 psi (6010DCE01-AM0150)
- JOHNSON CONTROLS NPT 3-Way Solenoid Air Valve 24V (V11HGA-100)
- NAUGATUCK Float Ball, Round, SS, 10 In (GR10S418HC)
- OASE BioPress 1000 Pressurized Filter, w/UV (45451)
- SPEARS 2" Socket CPVC Ball Valve Inline True Union (1839-020C)
- SPEARS 1-1/2" Socket CPVC Ball Valve Inline True Union (1839-015C)
- SPEARS 1/2" Socket CPVC Ball Valve Inline True Union (1839-005C)
- SPEARS 1-1/2" Socket PVC Ball Valve Inline (3622R-015)
- SPEARS 2" Socket PVC Ball Valve Inline (3622R-020)
- SPEARS 2" FNPT PVC Compact Ball Valve Inline (2121-020)
- ZORO SELECT 3/4" FNPT x MNPT Brass Ball Valve Inline (6GD24)
- Spears Valves