Shop All Bulkhead Tank Fittings
Spears
1" Bulkhead Fitting, FNPT x Socket
Mfr # 8171-010
Zoro # G1516855
original price:
$66.39
5% off
new price: $62.79
/ea
$62.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Pipe Size 1 in
- Connection Type FNPT x Socket
- Required Hole Size 2"
- Gasket Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spears
- MFR # 8171-010
- Zoro # G1516855
- UPC # 54211948484
- Country of Origin United States
- Category Bulkhead Tank Fittings
Dimensions
Pipe Size | 1 in |
Required Hole Size | 2" |
Length | 3 1/3 in |
Pipe Size (Fittings) | 1" |
Overall Length | 3-1/3" |
Pipe Size - Pipe Fitting | 1" |
Inside Connection Size | 1 in |
Outside Connection Size | 2 in |
Description
Bulkhead Tank Fitting, Fitting Material PVC, Fitting Material Finish Not Applicable, For Tank Shape Flat, Gasket Material Neoprene, Inside Connection Gender Female, Inside Connection Size 1 in, Inside Connection Type NPT, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 73 Degrees F, Minimum Operating Temperature 0 Degrees F, Number of Bolt Holes 0, Outside Connection Gender Female, Outside Connection Size 2 in, Outside Connection Type Socket, Overall Length 3 5/16 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIBI Circular LED Wall Mount Magnifying Make Up Mirror - Brushed Nickel (KMM101BN)
- JOHNS MANVILLE 8" x 3 ft. Pipe Insulation, 2" Wall (41635)
- ZORO SELECT Trap Adapt., 1-1/2 x 1-1/4 In SlipxSpigot (1CNV5)
- PARKER D05 Cover Plate (SPD3C1EN35)
- SPEARS Bulkhead Tank Fitting, 2 In, CPVC (8171-020C)
- SPEARS 3/4" Bulkhead Fitting, FNPT x FNPT (8172-007)
- SPEARS Bulkhead Tank Fitting, 1/2 In, FNPT, CPVC (8172-005C)
- SPEARS Bulkhead Tank Fitting, 2 In, FNPT, CPVC (8172-020C)
- SPEARS Bulkhead Tank Fitting, 1 In, Socket x FNPT (8171-010C)
- SPEARS 3" Bulkhead Fitting, FNPT x FNPT (8172-030)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 1-1/2", PP/EPDM, FPT x FPT (BFAS3015TES)
- Spears Bulkhead Tank Fittings