Shop All Barbed Tube Fittings
This Product is Discontinued
Spears
1" Barbed PVC 90 Degrees Elbow (Discontinued)
Mfr # 1406-010
Zoro # G1318116
This Product is Discontinued
Key Features
- Tube Fitting Material PVC
- Specific Fitting Shape 90 Degrees Elbow
- Barb Size 1 in
- Fitting Connection Type Barbed
- Temp. Range Up to 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spears
- MFR # 1406-010
- Zoro # G1318116
- Country of Origin Unknown
- Category Barbed Tube Fittings
Dimensions
Barb Size | 1 in |
Pipe Size (Fittings) | 1" |
Details
Item | Elbow, 90 Degrees |
Tube Fitting Material | PVC |
Specific Fitting Shape | 90 Degrees Elbow |
Fitting Connection Type | Barbed |
Temp. Range | Up to 140 Degrees F |
Standards | ASTM D1784 |
Pipe Fitting Schedule/Class | Schedule 40 |
Basic Pipe Fitting Shape | Elbow |
Color | Gray |
Pipe Fitting Material | PVC |
Basic Pipe Fitting Material | Plastic |
Pipe Fitting Connection Type | Barbed x Barbed |
Max. Pressure | 270 psi @ 73 Degrees F |
Specific Pipe Fitting Shape | 90 Degree Elbow |
Description
Elbow, 90 Degrees, Specific Fitting Shape 90 Degrees Elbow, Standards ASTM D1784, Color Gray
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.