Shop All Ball Valves
Spears
1-1/4" Socket x FNPT PVC Ball Valve Inline
Mfr # 3629-012
Zoro # G6566883
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Body Style Inline
- Stem Type Safe-T-Shear(R)
- Valve Structure 3-Piece
- Temp. Range 40 Degrees to 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spears
- MFR # 3629-012
- Zoro # G6566883
- UPC # 54211339282
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1 1/4" |
Overall Length | 5.81 in |
Connection Size - Side 1 | 1 1/4 in |
Handle Length | 3.5 in |
Handle Height | 2.81 in |
Nominal Valve Size | 1 1/4 in |
Connection Size - Side 2 | 1 1/4 in |
Description
Manual Two-Way Ball Valve, Body Material PVC, For Media Water, Valve Construction Three-Piece, Nominal Valve Size 1 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 235 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material PVC, Ball Port Style Full Port, Handle Type Tee, Connection Size - Side 1 1 1/4 in, Valve Ways 2-Way, Seal Material EPDM, Seat Material EPDM, Stem Material PVC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Pipe Nipple Galvanized Steel Schedule 40 Welded Threaded on Both Ends 38 NPT 2 Long (ZUSA-PF-18101)
- HYDRA-ZORB Insulation Clamp, 2-1/8" OD x 1/2" Wall, 7-Series for Elastomeric (724212)
- ZORO SELECT PVC Double Wye, Hub, 4 in Pipe Size (05841)
- SURE-LOC HARDWARE Sure-Loc Hardware Lugano Double 30 Towel Bar, Satin Nickel (LG-TB30-2 15)
- SPEARS 2" Socket x FNPT PVC Ball Valve Inline (3629-020)
- SPEARS 1-1/2" Socket x FNPT PVC Ball Valve Inline (3629-015)
- SPEARS 3/4" Socket x FNPT PVC Ball Valve Inline (3629-007)
- SPEARS 3/4" FNPT PVC Compact Ball Valve Inline (2121-007)
- SPEARS 1" Socket PVC Ball Valve Inline (3622R-010)
- SPEARS 1-1/2" Socket PVC Ball Valve Inline True Union (1829-015)
- KECKLEY 2" NPT Stainless Steel Ball Valve Inline (BVS2THFSSRGSL-200)
- Spears Ball Valves