Shop All Ball Valves
Spears
1-1/4" Socket PVC Ball Valve Inline
Mfr # 3622R-012
Zoro # G6861714
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Body Style Inline
- Seat Material EPDM
- Temp. Range 40 Degrees to 140 Degrees F
- Port Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spears
- MFR # 3622R-012
- Zoro # G6861714
- UPC # 54211339848
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1 1/4" |
Overall Length | 9.75 in |
Connection Size - Side 1 | 1 1/4 in |
Nominal Valve Size | 1 1/4 in |
Handle Height | 2.81 in |
Handle Length | 3.5 in |
Connection Size - Side 2 | 1 1/4 in |
Description
Manual Two-Way Ball Valve, Body Material PVC, For Media Water, Valve Construction Three-Piece, Nominal Valve Size 1 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 235 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material PVC, Ball Port Style Full Port, Handle Type Tee, Connection Size - Side 1 1 1/4 in, Valve Ways 2-Way, Seal Material EPDM, Seat Material EPDM, Stem Material PVC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Stem Dlt/Glcrby 3S-9H/C (9D00010405)
- BASIKS 3/4", Socket, PVC, Y Strainer, PVC, 3/4", EPDM, Socket, 150 PSI (YS53-075EPS-PV)
- CHICAGO FAUCET Service Sink Faucet (445-VBRRCF)
- LEGEND VALVE 3" GALVANIZED CAP (352-490)
- SPEARS 1-1/2" Socket PVC Ball Valve Inline (3622R-015)
- SPEARS 1" Socket PVC Ball Valve Inline (3622R-010)
- SPEARS 1/2" Socket PVC Ball Valve Inline (3629-005)
- SPEARS 1" Socket PVC Compact Ball Valve Inline (2122-010)
- SPEARS 2" Socket PVC Ball Valve Inline (3622R-020)
- SPEARS 4" Socket x FNPT PVC Ball Valve Inline (3622-040)
- APOLLO VALVES 2-1/2" FNPT Bronze Gas Ball Valve Inline (8010901)
- Spears Valves