Shop All Bulkhead Tank Fittings
Spears
1-1/4" Bulkhead Fitting, FNPT x Socket
Mfr # 8171-012
Zoro # G3134792
product price: $67.95
/ea
$67.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Pipe Size 1 1/4 in
- Connection Type FNPT x Socket
- Required Hole Size 2-1/3"
- Gasket Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spears
- MFR # 8171-012
- Zoro # G3134792
- UPC # 54211948538
- Country of Origin United States
- Category Bulkhead Tank Fittings
Dimensions
Pipe Size | 1 1/4 in |
Required Hole Size | 2-1/3" |
Length | 3 13/32 in |
Pipe Size (Fittings) | 1-1/4" |
Overall Length | 3-13/32" |
Pipe Size - Pipe Fitting | 1-1/4" |
Outside Connection Size | 2 5/16 in |
Inside Connection Size | 1 1/4 in |
Description
Bulkhead Tank Fitting, Fitting Material PVC, Fitting Material Finish Not Applicable, For Tank Shape Flat, Gasket Material Neoprene, Inside Connection Gender Female, Inside Connection Size 1 1/4 in, Inside Connection Type NPT, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 73 Degrees F, Minimum Operating Temperature 0 Degrees F, Number of Bolt Holes 0, Outside Connection Gender Female, Outside Connection Size 2 5/16 in, Outside Connection Type Socket, Overall Length 3 7/16 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Components Bathroom Sink Rocker Handle (77963-8A-BL)
- ADASCAPE 22-3/4" L, Wall Mount, 304 Stainless Steel, Shower Seat, Brushed Stainless Steel (KBSS2216P)
- ZORO SELECT 1-1/2" Clamp x Hose Barb T304 SS Hose Barb Adapter (EG14RT1.5)
- MOEN COMMERCIAL Manual, 4" Mount, 3 Hole Gooseneck Kitchen/Bathroom Faucet (8289)
- SPEARS 3" Bulkhead Fitting, FNPT x FNPT (8172-030)
- SPEARS 1" Bulkhead Fitting, FNPT x Socket (8171-010)
- SPEARS 3/4" Bulkhead Fitting, FNPT x FNPT (8172-007)
- SPEARS 2" Bulkhead Fitting, FNPT x Socket (8171-020)
- SPEARS Bulkhead Tank Fitting, 2 In, FNPT, CPVC (8172-020C)
- SPEARS 4" Bulkhead Fitting, FNPT x Socket (8171-040)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1", CPVC/EPDM, Socket x Socket (BFA2010SES)
- Spears Fittings