Shop All Bulkhead Tank Fittings
Spears
1-1/4" Bulkhead Fitting, FNPT x FNPT
Mfr # 8172-012
Zoro # G2387612
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Pipe Size 1 1/4 in
- Connection Type FNPT x FNPT
- Required Hole Size 2-1/3"
- Gasket Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spears
- MFR # 8172-012
- Zoro # G2387612
- UPC # 54211949139
- Country of Origin United States
- Category Bulkhead Tank Fittings
Dimensions
Pipe Size | 1 1/4 in |
Required Hole Size | 2-1/3" |
Length | 3 13/32 in |
Pipe Size (Fittings) | 1-1/4" |
Overall Length | 3-13/32" |
Pipe Size - Pipe Fitting | 1-1/4" |
Outside Connection Size | 2 5/16 in |
Inside Connection Size | 1 1/4 in |
Description
Bulkhead Tank Fitting, Fitting Material PVC, Fitting Material Finish Not Applicable, For Tank Shape Flat, Gasket Material Neoprene, Inside Connection Gender Female, Inside Connection Size 1 1/4 in, Inside Connection Type NPT, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 73 Degrees F, Minimum Operating Temperature 0 Degrees F, Number of Bolt Holes 0, Outside Connection Gender Female, Outside Connection Size 2 5/16 in, Outside Connection Type NPT, Overall Length 3 7/16 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CPC QUICK DISCONNECT (HFC22635)
- BECKETT 21755U 115V Valve Coil Kit (21755U)
- LEGEND VALVE 1-1/2" T/S-15 40 MESH SCREEN (105-537)
- BANJO T-Line Strainer, 1/2", 177 Microns, Poly (LSTM050-80C)
- SPEARS 1-1/2" Bulkhead Fitting, FNPT x FNPT (8172-015)
- SPEARS 6" Bulkhead Fitting, FNPT x Socket (8171-060)
- SPEARS 3/4" Bulkhead Fitting, FNPT x FNPT (8172-007)
- SPEARS Bulkhead Tank Fitting, 1 In, Socket x FNPT (8171-010C)
- SPEARS 2" Bulkhead Fitting, FNPT x Socket (8171-020)
- SPEARS Bulkhead Tank Fitting, 1/2 In, FNPT, CPVC (8172-005C)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 6", PVC/EPDM, FPT x FPT (BFA1060TES)
- Spears Fittings