Shop All Barbed Tube Fittings
Spears
1-1/4" Barbed x MNPT PVC Coupling
Mfr # 1436-012
Zoro # G2197684
product price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material PVC
- Specific Fitting Shape Straight Adapter
- Barb Size 1 1/4 in
- Fitting Connection Type Barbed x MNPT
- Pipe Size - Pipe Fitting 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spears
- MFR # 1436-012
- Zoro # G2197684
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 1 1/4 in |
Pipe Size - Pipe Fitting | 1-1/4 in |
Pipe Size (Fittings) | 1-1/4" |
Fitting Side A Tube Inner Diameter | 1 1/4 in |
Fitting Pipe Size | 1-1/4 in |
Overall Length | 2 9/16 in |
Pipe Size | 1 1/4 in |
Fitting Side B Pipe Size | 1 1/4 in |
For Tube Inside Diameter | 1 1/4 in |
Description
Male Coupling, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type MIPT, Fitting Side B Pipe Size 1 1/4 in, Fitting Side A Tube Inner Diameter 1 1/4 in, Barb Style Standard, Fitting Material PVC, Overall Length 2 9/16 in, Specific Fitting Shape Straight Adapter, Application Non-Potable Water, Maximum Operating Pressure 220 psi @ 73 Degrees F, Maximum Operating Temperature 140 Degrees F, Standards ASTM D2609, Color Gray
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reduce Coupling, 1-1/4"x1", 150,316, Thrd (4381036400)
- PROLINE SERIES Gate Valve, Compact, Ips 3/4" PK10 (100-404NL)
- PARKER MALE CONNECTOR (6505 60 11WP2)
- JONES STEPHENS Brass PEX Elbow, Lead Free, 3/4", 90 deg. (C76009LF)
- SPEARS 1-1/4" Barbed PVC Coupling (1429-012)
- SPEARS 1-1/4" Barbed PVC 90 Degrees Elbow (1406-012)
- SPEARS 1-1/2" Barbed PVC Coupling (1429-015)
- SPEARS 1-1/4" Barbed PVC Tee Schedule 40 (1401-012)
- ELDON JAMES 1/4" Barbed x MNPT Male Adapter PK 10 (A4-4WP)
- COLDER Panel Mount Coupler, Acetal, Shut-Off (PMCD1601)
- PARKER 1/4" x 0.17" Barb Brass Adapter Tee (220-4-2)
- Spears Tube Fittings