Shop All Barbed Tube Fittings
Spears
1-1/4" Barbed PVC Coupling
Mfr # 1429-012
Zoro # G1825293
product price: $4.65
/ea
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material PVC
- Specific Fitting Shape Straight Connector
- Barb Size 1 1/4 in
- Fitting Connection Type Barbed
- Pipe Fitting Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spears
- MFR # 1429-012
- Zoro # G1825293
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 1 1/4 in |
Pipe Size (Fittings) | 1-1/4" |
Overall Length | 3 3/16 in |
Fitting Side A Tube Inner Diameter | 1 1/4 in |
For Tube Inside Diameter | 1 1/4 in |
Fitting Side B Tube Inner Diameter | 1 1/4 in |
Description
Coupling, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 1 1/4 in, Fitting Side B Tube Inner Diameter 1 1/4 in, Barb Style Standard, Fitting Material PVC, Overall Length 3 3/16 in, Specific Fitting Shape Straight Connector, Application Non-Potable Water, Maximum Operating Pressure 220 psi @ 73 Degrees F, Maximum Operating Temperature 140 Degrees F, Standards ASTM D2609, Color Gray
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Two Lever Handle Kit, Metal, PK6 (H24)
- ZORO SELECT Threaded Raise Face, Carbon Steel, 740 psi (340-060-000)
- NIBCO 1/2" NOM FTG x C Copper 90 Degree Long Radius Elbow (607-2LT 1/2)
- ZORO SELECT Tubing, Polyethylene, 1/2" I.D., 5/8" O.D. (ZUSA-HT-3415)
- SPEARS 1-1/4" Barbed x MNPT PVC Coupling (1436-012)
- SPEARS 1-1/2" Barbed PVC Coupling (1429-015)
- SPEARS 1-1/4" Barbed PVC 90 Degrees Elbow (1406-012)
- SPEARS 1-1/4" Barbed PVC Tee Schedule 40 (1401-012)
- APOLLO Valves Coupling, 34 x 12 in, Barb, Plastic, 200 psi Pressure (PXPAC34125PK)
- ELDON JAMES Y Connector, 1/2 In, PVC, PK5 (Y0-8NK)
- ELDON JAMES Y Connector, 3/8 In, Barbed, Nylon, PK10 (Y0-6BN)
- Spears Barbed Tube Fittings