Shop All Barbed Tube Fittings
Spears
1-1/4" Barbed PVC 90 Degrees Elbow
Mfr # 1406-012
Zoro # G0555922
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material PVC
- Specific Fitting Shape 90 Degrees Elbow
- Barb Size 1 1/4 in
- Fitting Connection Type Barbed
- Specific Pipe Fitting Shape 90 Degree Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spears
- MFR # 1406-012
- Zoro # G0555922
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 1 1/4 in |
Pipe Size (Fittings) | 1-1/4" |
Fitting Side A Tube Inner Diameter | 1 1/4 in |
Overall Length | 3 in |
For Tube Inside Diameter | 1 1/4 in |
Fitting Side B Tube Inner Diameter | 1 1/4 in |
Description
Elbow, 90 Degrees, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 1 1/4 in, Fitting Side B Tube Inner Diameter 1 1/4 in, Barb Style Standard, Fitting Material PVC, Overall Length 3 in, Specific Fitting Shape 90 Degrees Elbow, Application Non-Potable Water, Maximum Operating Pressure 220 psi @ 73 Degrees F, Maximum Operating Temperature 140 Degrees F, Standards ASTM D2609, Color Gray
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Assembly, Toe Tap (1145638-0)
- LEONARD VALVE Mixing Valve, Lead Free Bronze, 95 gpm (TM-1520B-LF-DT-RF)
- LEGEND VALVE 2" T-19 FLANGED Y-STRAINER (105-611)
- PROCO PRODUCTS Expansion Joint, 3 in, Flanged, EPDM (030X0661RE)
- SPEARS 1-1/2" Barbed PVC Coupling (1429-015)
- SPEARS 1-1/4" Barbed PVC Tee Schedule 40 (1401-012)
- SPEARS 1-1/4" Barbed x MNPT PVC Coupling (1436-012)
- SPEARS 1-1/4" Barbed PVC Coupling (1429-012)
- COLDER Inline Insert, Acetal, Shut-Off, Barbed (PLCD22005)
- ANDERSON Green Leaf 3/4 in. MGHT X 3/4 in. D Barb Nylon Adapter (CBD3434BG1)
- PARKER 0.17" Barb x 0.17" Barb x 1/16" MNPT Brass Branch Tee (232-4-1)
- Spears Tube Fittings