Shop All Expansion Joints
Spears
1-1/2" x 8-5/8" CPVC Expansion Joint
Mfr # EJ22-015C
Zoro # G3072404
product price: $667.99
/ea
Free Shipping & Returns
$667.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type CPVC Elastomer
- Material CPVC Elastomer
- Pipe Size (In.) 1 1/2 in
- Max. Temp. Rating 200F
- Overall Length (In.) 8 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spears
- MFR # EJ22-015C
- Zoro # G3072404
- UPC # 054211483213
- Country of Origin United States
- Category Expansion Joints
Dimensions
Pipe Size (In.) | 1 1/2 in |
Overall Length (In.) | 8 5/8 in |
Pipe Size (Fittings) | 1-1/2" |
Travel Length (In.) | 6 |
Overall Length | 8-5/8" |
Pipe Size - Pipe Fitting | 1-1/2" |
Closed Overall Length | 9 1/2 in |
Outside Diameter | 3 9/16 in |
Description
Expansion Joint, Bolt Circle Diameter Not Applicable, Bolt Hole Size Not Applicable, Bolt Hole Threading Not Applicable, Compression Distance 7/8 in, Connection Type Slip Socket, Expansion Distance 1/4 in, Expansion Joint Type Double Bulb, Flange Diameter Not Applicable, Flange Material Finish Not Applicable, Flange Material Grade Not Applicable, For Fluid Type Not Applicable, Joint Material EPDM, Joint Material Finish Not Applicable, Joint Material Grade Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FGI Shower Door, Aluminum, Silver, 33" x 65" Sz (TDSW3365-CL-SV)
- LARSEN SUPPLY CO Ss Adj Toil Flange Ring (33-3736)
- DELTA Delta Pilar Spray Assembly, Pull-Down (RP53210RB)
- AMERICAN STANDARD Manual, 4" Mount, Commercial 3 Hole Monterrey(R) Bathroom Faucet (7500145.002)
- SPEARS 2" x 8-7/8" PVC Expansion Joint (EJ22-020)
- ZORO SELECT Expansion Joint, Single Sphere, 9 in. OD (WA-64-NN)
- ZORO SELECT Expansion Joint, 1-1/2 in. Pipe, 150 psi (TU-24-EE)
- ZORO SELECT Expansion Joint, 3 In, Single Sphere (AMS203)
- FLEXMASTER Coupling, Steel, 1 1/2"Pipe (NH1600C150B0350)
- REFLECTIX EXPANSION JOINT 4"" X 50' (EXP04050)
- ELASTO-VALVE RUBBER PRODUCTS RUBBER EXPANSION JOINT SLEEVE 12-3/4IN - 11-3/4IN X 10IN LENGTH PIPE COUPLING (1000322)
- Spears Fittings