Shop All Expansion Joints
Spears
1-1/2" x 16-1/8" PVC Expansion Joint
Mfr # 826-015X6
Zoro # G0641103
product price: $976.99
/ea
Free Shipping & Returns
$976.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type PVC
- Material PVC
- Pipe Size (In.) 1 1/2 in
- Vacuum Rating 30 in HG
- Pipe Size (Fittings) 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spears
- MFR # 826-015X6
- Zoro # G0641103
- Country of Origin United States
- Category Expansion Joints
Dimensions
Pipe Size (In.) | 1 1/2 in |
Pipe Size (Fittings) | 1-1/2" |
Overall Length (In.) | 16 1/8 in |
Travel Length (In.) | 6 in |
Overall Length | 16-1/8" |
Pipe Size - Pipe Fitting | 1-1/2" |
Open Overall Length | 19 1/4 in |
Outside Diameter | 2 7/8 in |
Closed Overall Length | 13 1/4 in |
Description
Expansion Joint, Bolt Circle Diameter Not Applicable, Bolt Hole Size Not Applicable, Bolt Hole Threading Not Applicable, Compression Distance 3 in, Connection Type Slip Socket, Expansion Distance 3 in, Expansion Joint Type Telescoping, Features Triple O-Ring, Flange Diameter Not Applicable, Flange Material Not Applicable, Flange Material Finish Not Applicable, Flange Material Grade Not Applicable, For Fluid Type Not Applicable, Joint Material PVC, Joint Material Finish Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL 1/2" x 6 ft. Pipe Insulation, 1/2" Wall (DGT03412S)
- KOOLMORE 2 Compartment Stainless Steel NSF Commercial Kitchen Prep & Utility Sink with 2 Drainboards (SB151512-15B3)
- DANCO P-Trap Swivel Slip 1-1/2 White (94005)
- RHEEM-RUUD 85 gal, Commercial Electric Water Heater, 480V, Single, Three Phase (ES85-12-G)
- SPEARS 2" x 8-7/8" PVC Expansion Joint (EJ22-020)
- THORBURN Expansion Joint Pipe Coupling, N42HPEC10X6X12SOHHR (N42HP-EC-10X6X12-S-O-H-H-R)
- PROCO PRODUCTS Expansion Joint, 8 in, Flanged, Neoprene (080X0540CJ)
- ZORO SELECT Expansion Joint, 1 In, Single Sphere (AMS201)
- ZORO SELECT Expansion Joint, Neoprene, 1-1/2 in. Pipe (TU-24-NN)
- FLEXMASTER Coupling, Steel, 2"Pipe (NH1650C200B0400)
- ZORO SELECT Expansion Joint, Single Sphere, 3 in. Pipe (WA-48-EE)
- Spears Expansion Joints