Shop All Ball Valves
Spears
1-1/2" Socket x FNPT PVC Ball Valve Inline
Mfr # 3629-015
Zoro # G6994075
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Body Style Inline
- Ball Material PVC
- Ball Valve Product Group Manual
- Handle Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spears
- MFR # 3629-015
- Zoro # G6994075
- UPC # 054211339299
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1 1/2" |
Overall Length | 6.31 in |
Connection Size - Side 1 | 1 1/2 in |
Handle Height | 3.06 in |
Connection Size - Side 2 | 1 1/2 in |
Nominal Valve Size | 1 1/2 in |
Handle Length | 3.88 in |
Description
Manual Two-Way Ball Valve, Body Material PVC, For Media Water, Valve Construction Three-Piece, Nominal Valve Size 1 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 235 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material PVC, Ball Port Style Full Port, Handle Type Tee, Connection Size - Side 1 1 1/2 in, Valve Ways 2-Way, Seal Material EPDM, Seat Material EPDM, Stem Material PVC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN M-Core Transfer 1/2" Cc/Ips Connection (U361CI)
- PARKER Union, Zinc Pltd Steel, Comp, 1In (16 HBU-S)
- GENERAL WIRE 2-1/2 Drain Flusher (2.5 DF)
- STANDARD KEIL Sink Drain For - Part# 1816-1410-1368 (1816-1410-1368)
- SPEARS 3/4" Socket x FNPT PVC Ball Valve Inline (3629-007)
- SPEARS 1" Socket x FNPT PVC Ball Valve Inline (3629-010)
- SPEARS 1-1/4" Socket x FNPT PVC Ball Valve Inline (3629-012)
- SPEARS 1" Socket CPVC Compact Ball Valve Inline (2132-010C)
- SPEARS 2" Socket PVC Compact Ball Valve Inline (2122-020)
- SPEARS 1/2" FNPT PVC Compact Ball Valve Inline (2121-005)
- ASAHI 3/4" Thread PVC Ball Valve 2-Way (2511007)
- Spears Valves