Shop All Ball Valves
Spears
1-1/2" FNPT PVC Compact Ball Valve Inline
Mfr # 2121-015
Zoro # G6948191
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Body Style Inline
- Standards ASTM F 1970
- Max. Pressure 235 psi CWP
- Valve Structure 1-Piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spears
- MFR # 2121-015
- Zoro # G6948191
- UPC # 54211500040
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1 1/2" |
Overall Length | 5.44 in |
Connection Size - Side 2 | 1 1/2 in |
Handle Height | 3.69 in |
Connection Size - Side 1 | 1 1/2 in |
Nominal Valve Size | 1 1/2 in |
Handle Length | 4.44 in |
Description
Manual Two-Way Ball Valve, Body Material PVC, For Media Water, Valve Construction One-Piece, Nominal Valve Size 1 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 235 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material PVC, Ball Port Style Standard Port, Handle Type Tee, Connection Size - Side 1 1 1/2 in, Valve Ways 2-Way, Seal Material EPDM, Seat Material EPDM, Stem Material PVC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIBI Cube 10 inch Bathroom Towel Bar (KBA1503CH)
- ZORO SELECT 3/8" MNPT x MNPT Black Steel Black Pipe Nipple Schedule 80 (1LLZ7)
- LEGEND VALVE 1-1/4" BLACK 45 ELBOW (350-026)
- DELTA Manual, 1 Hole Single Handle Pull-Down Kitchen Faucet (9159-DST)
- SPEARS 3/4" FNPT PVC Compact Ball Valve Inline (2121-007)
- SPEARS 1" FNPT PVC Compact Ball Valve Inline (2121-010)
- SPEARS 2" FNPT PVC Compact Ball Valve Inline (2121-020)
- SPEARS 2-1/2" Socket x FNPT PVC Ball Valve Inline (3622-025)
- SPEARS 1" Socket PVC Compact Ball Valve Inline (2122-010)
- SPEARS 1-1/2" Socket PVC Ball Valve Inline (3622R-015)
- APOLLO VALVES 1/2" FNPT Bronze Ball Valve 2-Way (77C10327A)
- Spears Valves