Shop All Barbed Tube Fittings
Spears
1-1/2" Barbed PVC Coupling
Mfr # 1429-015
Zoro # G3175602
product price: $5.39
/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material PVC
- Specific Fitting Shape Straight Connector
- Barb Size 1 1/2 in
- Fitting Connection Type Barbed
- Basic Pipe Fitting Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spears
- MFR # 1429-015
- Zoro # G3175602
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 1 1/2 in |
Pipe Size (Fittings) | 1-1/2" |
Fitting Side A Tube Inner Diameter | 1 1/2 in |
For Tube Inside Diameter | 1 1/2 in |
Fitting Side B Tube Inner Diameter | 1 1/2 in |
Overall Length | 3 1/2 in |
Description
Coupling, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 1 1/2 in, Fitting Side B Tube Inner Diameter 1 1/2 in, Barb Style Standard, Fitting Material PVC, Overall Length 3 1/2 in, Specific Fitting Shape Straight Connector, Application Non-Potable Water, Maximum Operating Pressure 200 psi @ 73 Degrees F, Maximum Operating Temperature 140 Degrees F, Standards ASTM D2609, Color Gray
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK Branch Tee, Grooved, 2 1/2 x 2 1/2 x 1 in (0390020451)
- LEGEND VALVE 1" S-15 BRONZE Y-STRAINER (105-515)
- ASCO Rebuild Kit (304063)
- GOURMETIER GKTS25228 Drop-in Single Bowl Kitchen Sink, Brushed (GKTS25228)
- SPEARS 1-1/4" Barbed PVC Coupling (1429-012)
- SPEARS 1-1/4" Barbed PVC 90 Degrees Elbow (1406-012)
- SPEARS 1-1/4" Barbed x MNPT PVC Coupling (1436-012)
- SPEARS 1-1/4" Barbed PVC Tee Schedule 40 (1401-012)
- COLDER Inline Coupler, Acetal, Straight-Through (PMC1701)
- PARKER 1/4" Barb Brass Union (22-6)
- PARKER 1/4" x 1/4" x 0.096" Barb Brass Union Tee (224-6-6-5/32)
- Spears Tube Fittings