Shop All Bathroom Sinks
Speakman
Westmere Rectangle Undermount Sink
Mfr # B-1200
Zoro # G904661069
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Porcelain
- Color Vitreous China
- Overall Length 15.5
- Overall Width 19.75
- Overall Height 6.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speakman
- MFR # B-1200
- Zoro # G904661069
- UPC # 671252162176
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 15.5 |
Overall Width | 19.75 |
Overall Height | 6.5 |
Details
Body Material | Porcelain |
Color | Vitreous China |
Weight | 23 |
Description
The Westmere B-1200 Rectangle Bathroom Sink from Speakman creates a smooth, flawless look from countertop to bowl. The gently tapered basin and geometric shape work with a variety of decorating styles while maximizing counter space. Crafted from Vitreous China for a durable finish that is stain-resistant, resists scratches and is easy to wipe clean.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN GOJO Hygiene Series, 1,500 mL Automatic Foam Counter Silver (ESD-2100)
- RATIONAL Triple Solenoid Valve (50.01.050S)
- ANVIL 2" Male NPT Forged Steel Round Head Plug Class 3000 (0361326200)
- STRAUB 1-1/2" 304 SS Open Flex Coupling (STR35001)
- SPEAKMAN Westmere B-1000 Oval Undermount Sink (B-1100-E)
- SPEAKMAN Westmere B-1200 Rectangle Undermount Sink (B-1200-E)
- DURAVIT Bathroom Sink, 39-3/8" (04541000261)
- AMERICAN IMAGINATIONS 28" W, Vessel (AI-28216)
- GERBER Lavatory Sink, Vitreous China White, Wall Hung Bowl Size 15" x 10" (12-654)
- KOHLER Veil Vessel Bathroom Sink (20704-7)
- WHITEHAUS Corner Wall Mount Basin W/ Oval Bowl, Backsplash, Trim Overflow And Sgl (AR036-C)
- Speakman Bathroom Sinks